Search results

545 Found
Stonco

LED Wall Pack, Selectable Wattage/CCT, 120-347V

Item #: 1762806
CAT #: WP60-SCT-G2-10-BZ
UPC: 190096131334
Sign In or Register to view pricing and more.
Stonco

LED Wall Pack, Selectable Wattage/CCT, 120-347V

Item #: 1762807
CAT #: WP100-SCT-G2-10-BZ
UPC: 190096131341
Sign In or Register to view pricing and more.
Stonco

LED Security Light, 20 Watt, Selectable CCT, 120-277 Volt

Item #: 1762843
CAT #: SL20-SCT-G1-8-BK
UPC:
Sign In or Register to view pricing and more.
Stonco

Garage & Canopy Round LED Fixture, 60W, 30/40/50K

Item #: 1946222
CAT #: GCR60-SCT-G1-SM-5-10-BZ
UPC: 190096181957
Sign In or Register to view pricing and more.
Stonco

Garage & Canopy Round LED Fixture, 90W, 30/40/50K

Item #: 1946224
CAT #: GCR90-SCT-G1-SM-5-10-BZ
UPC: 190096181964
Sign In or Register to view pricing and more.
Stonco

Mounting Arm w/ Hardware, DTD Area LED

Item #: 998075
CAT #: DTDARMGY3S
UPC: 783352024145
Sign In or Register to view pricing and more.
Stonco

80W LED Flood Light, 8856L/4000K, TM/DB

Item #: 1150959
CAT #: FL80-NW-G1-T-FL-8-BZ
UPC: 783352024176
Sign In or Register to view pricing and more.
Stonco

Hand-Held Wireless Garage & Canopy Remote Control

Item #: 1946228
CAT #: GC60/90-MH10
UPC: 190096131556
Sign In or Register to view pricing and more.
Stonco

20W LED Flood Light, 2122L/4000K, KM/DB

Item #: 1150958
CAT #: FL20-NW-G1-K-FL-8-BZ
UPC: 783352024152
Sign In or Register to view pricing and more.
Stonco

LED Wall Sconce, 30W, 3400L, 4000K, 120V, w/Photocell

Item #: 841947
CAT #: LPW16-71BZPCB
UPC: 190096011230
Sign In or Register to view pricing and more.
Stonco

RoughLyte Series LED Vaportight, CM/14W/4K

Item #: 1632701
CAT #: VCXL-14-NW-G1-8
UPC: 783352024770
Sign In or Register to view pricing and more.
Stonco

Dusk to Dawn LED, 40W, 4900 Lumen, 4000K, 120V, Pole Mount

Item #: 1321777
CAT #: DTD40-NW-G3-AR-5-TLRPC-1-GY3S
UPC: 783355024845
Sign In or Register to view pricing and more.
Stonco

Site & Area Light, Small, 32 LEDs (2 Modules), Arm Mount, Type 3

Item #: 1135394
CAT #: ECF-S-32L-1.2A-NW-G2-AR-3-UNV-BZ
UPC: 912401468078
Sign In or Register to view pricing and more.
Stonco

LED Street Light, Medium, 4000K, Type III, 120-277VAC, Dimmable, Receptacle, Gray

Item #: 1136193
CAT #: RFM-108W48LED4K-T-R3M-UNV-DMG-RCD-GY3
UPC:
Sign In or Register to view pricing and more.
Stonco

150W LED Flood Light, 16L/4000K, TM/DB

Item #: 1150960
CAT #: FL150-NW-G1-T-FL-8-BZ
UPC: 783352024183
Sign In or Register to view pricing and more.
Stonco

40W LED Flood Light, 4433L/4000K, KM/DB

Item #: 1149676
CAT #: FL40-NW-G1-K-FL-8-BZ
UPC: 783352024169
Sign In or Register to view pricing and more.
Stonco

LED Wall Pack, Selectable Wattage/CCT, 120-347V

LED Wall Pack, Selectable Wattage: 28W/40W/60W, 120-347V, 80 CRI, Selectable Color Temperature: 3000K/4000K/5000K, Integrated Daylight Sensor, Bronze
Item #: 1762806
CAT #: WP60-SCT-G2-10-BZ
UPC: 190096131334
Sign In or Register to view pricing and more.
Stonco

LED Wall Pack, Selectable Wattage/CCT, 120-347V

LED Wall Pack, Selectable Wattage: 70W/80W/90W/100W, 120-347V, 80 CRI, Selectable Color Temperature: 3000K/4000K/5000K, Integrated Daylight Sensor, Bronze
Item #: 1762807
CAT #: WP100-SCT-G2-10-BZ
UPC: 190096131341
Sign In or Register to view pricing and more.
Stonco

LED Security Light, 20 Watt, Selectable CCT, 120-277 Volt

LED Security Light, 20 Watt, Selectable CCT: 3000K/4000K/5000K, 120-277 Volt, Integrated motion and Daylight Sensor, Black Finish
Item #: 1762843
CAT #: SL20-SCT-G1-8-BK
UPC:
Sign In or Register to view pricing and more.
Stonco

Garage & Canopy Round LED Fixture, 60W, 30/40/50K

Garage & Canopy Round LED Fixture, Selectable Wattage: 28W/40W/60W, 120-347V, 70 CRI, Selectable Color Temperature: 3000K/4000K/5000K, Surface Mount, Type 5 Distribution, Bronze
Item #: 1946222
CAT #: GCR60-SCT-G1-SM-5-10-BZ
UPC: 190096181957
Sign In or Register to view pricing and more.
Stonco

Garage & Canopy Round LED Fixture, 90W, 30/40/50K

Garage & Canopy Round LED Fixture, Selectable Wattage: 70W/80W/90W, 120-347V, 70 CRI, Selectable Color Temperature: 3000K/4000K/5000K, Surface Mount, Type 5 Distribution, Bronze
Item #: 1946224
CAT #: GCR90-SCT-G1-SM-5-10-BZ
UPC: 190096181964
Sign In or Register to view pricing and more.
Stonco

Mounting Arm w/ Hardware, DTD Area LED

Mounting Arm w/ Hardware For Dusk to Dawn Series Area Luminaires (Luminaires Sold Separately)
Item #: 998075
CAT #: DTDARMGY3S
UPC: 783352024145
Sign In or Register to view pricing and more.
Stonco

80W LED Flood Light, 8856L/4000K, TM/DB

LED General Purpose Flood Light, 80 Watt, Lumens: 8856, Color Temperature: 4000K, Wide Flood Optics, Trunnion-Mount, Color: Textured Dark Bronze
Item #: 1150959
CAT #: FL80-NW-G1-T-FL-8-BZ
UPC: 783352024176
Sign In or Register to view pricing and more.
Stonco

Hand-Held Wireless Garage & Canopy Remote Control

Hand-Held Wireless Garage & Canopy Remote Control
Item #: 1946228
CAT #: GC60/90-MH10
UPC: 190096131556
Sign In or Register to view pricing and more.
Stonco

20W LED Flood Light, 2122L/4000K, KM/DB

LED General Purpose Flood Light, 20 Watt, Lumens: 2122, Color Temperature: 4000K, Wide Flood Optics, Knuckle-Mount, Color: Textured Dark Bronze
Item #: 1150958
CAT #: FL20-NW-G1-K-FL-8-BZ
UPC: 783352024152
Sign In or Register to view pricing and more.
Stonco

LED Wall Sconce, 30W, 3400L, 4000K, 120V, w/Photocell

LED Wall Sconce, 30 Watt, 3400 Lumen, 4000K, 70CRI,120 Volt, Bronze Textured Paint, With Button Photocell
Item #: 841947
CAT #: LPW16-71BZPCB
UPC: 190096011230
Sign In or Register to view pricing and more.
Stonco

RoughLyte Series LED Vaportight, CM/14W/4K

RoughLyte Series LED Vaportight Fixture, 4" Box Ceiling-Mount, 14 Watt, 120/277V, Lumens: 1390, Color Temperature: 4000
Item #: 1632701
CAT #: VCXL-14-NW-G1-8
UPC: 783352024770
Sign In or Register to view pricing and more.
Stonco

Dusk to Dawn LED, 40W, 4900 Lumen, 4000K, 120V, Pole Mount

Dusk to Dawn Series LED Area Light, 40 Watt, Lumens: 4973, Color Temperature: 4000K
Item #: 1321777
CAT #: DTD40-NW-G3-AR-5-TLRPC-1-GY3S
UPC: 783355024845
Sign In or Register to view pricing and more.
Stonco

Site & Area Light, Small, 32 LEDs (2 Modules), Arm Mount, Type 3

Site & Area Light, Small, 32 LEDs (2 Modules), Arm Mount, Type 3, 120-277V, Bronze
Item #: 1135394
CAT #: ECF-S-32L-1.2A-NW-G2-AR-3-UNV-BZ
UPC: 912401468078
Sign In or Register to view pricing and more.
Stonco

LED Street Light, Medium, 4000K, Type III, 120-277VAC, Dimmable, Receptacle, Gray

LED Street Light, Medium, 4000K, Type III, 120-277VAC, Dimmable, Receptacle, Gray
Item #: 1136193
CAT #: RFM-108W48LED4K-T-R3M-UNV-DMG-RCD-GY3
UPC:
Sign In or Register to view pricing and more.
Stonco

150W LED Flood Light, 16L/4000K, TM/DB

LED General Purpose Flood Light, 150 Watt, Lumens: 16,325, Color Temperature: 4000K, Wide Flood Optics, Trunnion-Mount, Color: Textured Dark Bronze
Item #: 1150960
CAT #: FL150-NW-G1-T-FL-8-BZ
UPC: 783352024183
Sign In or Register to view pricing and more.
Stonco

40W LED Flood Light, 4433L/4000K, KM/DB

LED General Purpose Flood Light, 40 Watt, Lumens: 4433, Color Temperature: 4000K, Wide Flood Optics, Knuckle-Mount, Color: Textured Dark Bronze
Item #: 1149676
CAT #: FL40-NW-G1-K-FL-8-BZ
UPC: 783352024169
Sign In or Register to view pricing and more.
Page 1 of 35
545 Items found