Search results
2,207 Found
TCP
Dimmable LED Lamp, Omni-Directional, A19, 9W, 120V
Item #: 1168950
CAT #: L9A19D2527K
UPC: 762148069645
Sign In or Register to view pricing and more.
TCP
LED Magnetic Retrofit Kit
Item #: 1748111
CAT #: RK24D3241K
UPC: 762148107712
Sign In or Register to view pricing and more.
TCP
TCP L75P30D2530KNFL LED 9W P3
Item #: 1795792
CAT #: L75P30D2530KNFL
UPC: 762148154921
Sign In or Register to view pricing and more.
TCP
LED 5W B11 E12 DIM 2700K
Item #: 535319
CAT #: LED5E12B1127K
UPC: 762148234951
Sign In or Register to view pricing and more.
TCP
High Lumen LED Filament Lamp
Item #: 1947428
CAT #: FED17N05050E26CL
UPC: 762148316268
Sign In or Register to view pricing and more.
TCP
5/6" LED Downlight, 30/40/50K
Item #: 2182168
CAT #: LDR56FLCCT2
UPC: 762148327615
Sign In or Register to view pricing and more.
TCP
LED Lamp, Dimmable, MR16, 7W, 120V, FL40
Item #: 683899
CAT #: LED7MR16GU1030KFL
UPC: 762148250104
Sign In or Register to view pricing and more.
TCP
TCP L9A19D1530K
Item #: 1152479
CAT #: L9A19D1530K
UPC: 762148070627
Sign In or Register to view pricing and more.
TCP
4' 14W T8 LED Lamp, 30/35/40/50/65K
Item #: 2155631
CAT #: LT814B2CCT
UPC: 762148327127
Sign In or Register to view pricing and more.
TCP
LED Lamp, Dimmable, G16, 5W, 120V, Medium Base
Item #: 713584
CAT #: LED5E26G1627KF
UPC: 762148235057
Sign In or Register to view pricing and more.
TCP
Dimmable LED Lamp, BR30, 9Watt, 120 Volt, 3000K
Item #: 1049952
CAT #: LED9BR30D30K
UPC: 762148067375
Sign In or Register to view pricing and more.
TCP
Dimmable LED Lamp, MR16, 7W, 12V, FL40
Item #: 804280
CAT #: LED712VMR16V30KFL
UPC: 762148270089
Sign In or Register to view pricing and more.
TCP
High Lumen LED Filament Lamp
Item #: 1947425
CAT #: FED23N15050E26CL
UPC: 762148316367
Sign In or Register to view pricing and more.
TCP
High Lumen LED Filament Lamp
Item #: 2052449
CAT #: FED28N25050E39CL
UPC: 762148321781
Sign In or Register to view pricing and more.
TCP
High Lumen LED Filament Lamp
Item #: 2026106
CAT #: FED37N40050E39CL
UPC: 762148323792
Sign In or Register to view pricing and more.
TCP
High Lumen LED Filament Lamp
Item #: 1947422
CAT #: FED28N15050E39CL
UPC: 762148316572
Sign In or Register to view pricing and more.
TCP
Dimmable LED Lamp, Omni-Directional, A19, 9W, 120V
Dimmable LED Omni-Directional A-Lamp, 9W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 800, CRI: 82, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. 60W Equivalent. Smooth Uniform Dimming
Item #: 1168950
CAT #: L9A19D2527K
UPC: 762148069645
Category:
A-Type Traditional LED Lamps
Sign In or Register to view pricing and more.
TCP
LED Magnetic Retrofit Kit
LED Retrofit Kit: 2 Strip; 4500 Lumens; 43"; 0-10V Diming; 32 Watt; 4100K Color Temperature. Magnetic Mount; Easily convert fluorescent troffer and strip luminaires.
Item #: 1748111
CAT #: RK24D3241K
UPC: 762148107712
Category:
LED - Retrofit Kits/Accessories
Sign In or Register to view pricing and more.
TCP
TCP L75P30D2530KNFL LED 9W P3
TCP L75P30D2530KNFL LED 9W P3
Item #: 1795792
CAT #: L75P30D2530KNFL
UPC: 762148154921
Category:
PAR30 Reflective LED Lamps
Sign In or Register to view pricing and more.
TCP
LED 5W B11 E12 DIM 2700K
LED Elite Decorative 5W Dimmable Candelabra Blunt Tip B11 2700K
Item #: 535319
CAT #: LED5E12B1127K
UPC: 762148234951
Category:
Blunt Tip Decorative LED Lamps
Sign In or Register to view pricing and more.
TCP
High Lumen LED Filament Lamp
LED Filament Lamp: Type-B (Ballast Bypass), ED17 Shape; 14 Watt, 2500 Lumens (Up to 50W Equiv.), 5000K Color Temp., 80CRI, E26 (Medium) Base, 120-277 Volt. Enclosed Fixture & Wet Location Rated. Minimum Start Temp.: -30ºC (-22ºF): Maximum Starting Temp.: 40ºC (104ºF).
Item #: 1947428
CAT #: FED17N05050E26CL
UPC: 762148316268
Category:
LED Retrofit For HID Lamps
Sign In or Register to view pricing and more.
TCP
5/6" LED Downlight, 30/40/50K
LED, Recessed, Flat Face Retrofit, CCT Selectable, Downlight: 5/6"; Line Voltage: 120V, Watts: 16, Lumens: 1400, Color Temperature: 3000K/4000K/5000K, Dimmable, CRI: 80, Color: White Trim. Life: 35,000 Hours. Mounts directly to recessed can (5”/6”) with integrated trim for easy installation, including pigtail and spring clips. Overall Trim Diameter: 7.4". IC-rated for direct contact with insulation. UL approved for damp location. Energy Star® Certified. Standard Pack Quantity: 24. *** Not for Sale in California due to State Regulations ***
Item #: 2182168
CAT #: LDR56FLCCT2
UPC: 762148327615
Category:
5" / 6" Recessed LED Downlights
Sign In or Register to view pricing and more.
TCP
LED Lamp, Dimmable, MR16, 7W, 120V, FL40
LED Lamp, Dimmable, 7 Watt, 120 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin Twist Lock (GU10), Lumens: 500, CRI: 82, Color Temperature: 3000K, Beam Angle: Flood 40°
Item #: 683899
CAT #: LED7MR16GU1030KFL
UPC: 762148250104
Category:
MR16 Reflective LED Lamps
Sign In or Register to view pricing and more.
TCP
TCP L9A19D1530K
TCP L9A19D1530K LED 9W A19 DIMMABLE 3000K 120V 15K HR
Item #: 1152479
CAT #: L9A19D1530K
UPC: 762148070627
Category:
A-Type Traditional LED Lamps
Sign In or Register to view pricing and more.
TCP
4' 14W T8 LED Lamp, 30/35/40/50/65K
LED SelecT8 Color Selectable Tube Light, Type-B Ballast Bypass, 4 Feet Length, 14 Watts, 120-277 Volts, 1800/1850/1850 Lumens, 3000/3500/4000/5000/6500K, 80 CRI. FKA: LT813B2CCT
Item #: 2155631
CAT #: LT814B2CCT
UPC: 762148327127
Category:
T8 Tubular LED Lamps
Sign In or Register to view pricing and more.
TCP
LED Lamp, Dimmable, G16, 5W, 120V, Medium Base
LED Lamp, Dimmable, 5 Watt, 120 Volt, Bulb: G16 (Globe), Base: Medium Screw (E26), Lumens: 300, CRI: 82, Color Temperature: 2700K, Lamp Finish: Frosted
Item #: 713584
CAT #: LED5E26G1627KF
UPC: 762148235057
Category:
Globe Decorative LED Lamps
Sign In or Register to view pricing and more.
TCP
Dimmable LED Lamp, BR30, 9Watt, 120 Volt, 3000K
Dimmable LED Lamp, 9W, 120V, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 720, CRI: 82, Color Temperature: 3000K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. 65W Equivalent.
Item #: 1049952
CAT #: LED9BR30D30K
UPC: 762148067375
Category:
R-Type Reflective LED Lamps
Sign In or Register to view pricing and more.
TCP
Dimmable LED Lamp, MR16, 7W, 12V, FL40
Dimmable Elite LED Lamp, Dimming 7W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 500, CRI: 82, Color Temperature: 3000K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. Energy Star Rated.
Item #: 804280
CAT #: LED712VMR16V30KFL
UPC: 762148270089
Category:
MR16 Reflective LED Lamps
Sign In or Register to view pricing and more.
TCP
High Lumen LED Filament Lamp
LED Filament Lamp: Type-B (Ballast Bypass), ED23 Shape; 26 Watt, 5000 Lumens (Up tp 150W Equiv.), 5000K Color Temp., 80CRI, E26 (Medium) Base • Includes E39 Adapter, 120-277 Volt. Enclosed Fixture & Wet Location Rated. Minimum Start Temp.: -30ºC (-22ºF): Maximum Starting Temp.: 40ºC (104ºF).
Item #: 1947425
CAT #: FED23N15050E26CL
UPC: 762148316367
Category:
LED Retrofit For HID Lamps
Sign In or Register to view pricing and more.
TCP
High Lumen LED Filament Lamp
LED Filament Lamp: Type-B (Ballast Bypass), ED28 Shape; 40 Watt, 8000 Lumens (Up to 250W Equiv.), 5000K Color Temp., 80CRI, E39 (Mogul) Base, 120-277 Volt. Enclosed Fixture & Wet Location Rated. Minimum Start Temp.: -30ºC (-22ºF): Maximum Starting Temp.: 40ºC (104ºF).
Item #: 2052449
CAT #: FED28N25050E39CL
UPC: 762148321781
Category:
LED Retrofit For HID Lamps
Sign In or Register to view pricing and more.
TCP
High Lumen LED Filament Lamp
LED Filament Lamp: Type-B (Ballast Bypass), ED37 Shape; 60 Watt, 11,000 Lumens (Up to 400W Equiv.), 5000K Color Temp., 80CRI, E39 (Mogul) Base, 120-277 Volt. Enclosed Fixture & Wet Location Rated. Minimum Start Temp.: -30ºC (-22ºF): Maximum Starting Temp.: 40ºC (104ºF).
Item #: 2026106
CAT #: FED37N40050E39CL
UPC: 762148323792
Category:
LED Retrofit For HID Lamps
Sign In or Register to view pricing and more.
TCP
High Lumen LED Filament Lamp
LED Filament Lamp: Type-B (Ballast Bypass), ED28 Shape; 30 Watt, 6000 Lumens (Up to 150W Equiv.), 5000K Color Temp., 80CRI, E39 (Mogul) Base, 120-277 Volt. Enclosed Fixture & Wet Location Rated. Minimum Start Temp.: -30ºC (-22ºF): Maximum Starting Temp.: 40ºC (104ºF).
Item #: 1947422
CAT #: FED28N15050E39CL
UPC: 762148316572
Category:
LED Retrofit For HID Lamps
Sign In or Register to view pricing and more.