Search results
42 Found
Ventamatic
Power Attic Ventilator, Roof Mount, 1400CFM, Black
Item #: 825791
CAT #: VXNRGTAMBL
UPC: 047242750058
Sign In or Register to view pricing and more.
Ventamatic
Adjustable Dual Thermostat/Humidistat
Item #: 825521
CAT #: XXDUOSTAT
UPC: 047242153835
Sign In or Register to view pricing and more.
Ventamatic
Motor for Power Attic Ventilators, 2.1A, 1400 CFM
Item #: 140559
CAT #: XE404
UPC: 047242404210
Sign In or Register to view pricing and more.
Ventamatic
Power Attic Ventilator, Gable Mount, 1650CFM
Item #: 146493
CAT #: VX2500
UPC: 047242025019
Sign In or Register to view pricing and more.
Ventamatic
Power Attic Ventilator, Gable Mount, 1300CFM
Item #: 146500
CAT #: VX2515
UPC: 047242700145
Sign In or Register to view pricing and more.
Ventamatic
Power Attic Ventilator, Roof Mount, 1400CFM, Brown Finish
Item #: 146472
CAT #: VXNRGTAMBR
UPC: 047242750041
Sign In or Register to view pricing and more.
Ventamatic
Power Attic Ventilator, Gable Mount, 1600CFM
Item #: 146502
CAT #: VX2516
UPC: 047242116007
Sign In or Register to view pricing and more.
Ventamatic
Power Attic Ventilator, Roof Mount, 1400CFM, Gray
Item #: 146494
CAT #: VXNRGTAMWG
UPC: 047242750102
Sign In or Register to view pricing and more.
Ventamatic
RAINGUARD
Item #: 543851
CAT #: XXRAINGUARD
UPC: 047242405705
Sign In or Register to view pricing and more.
Ventamatic
Power Attic Ventilator, Roof Mount, 1200CFM, Gray Finish
Item #: 146499
CAT #: VX2414AMWG
UPC: 047242710106
Sign In or Register to view pricing and more.
Ventamatic
36" BELT DRIVE
Item #: 120318
CAT #: CX36BD2SPD
UPC: 047242542448
Sign In or Register to view pricing and more.
Ventamatic
Thermostat/Humidistat for Power Attic Ventilators, 10A
Item #: 140581
CAT #: DUOSTAT
UPC:
Sign In or Register to view pricing and more.
Ventamatic
30IN DIRECT DR
Item #: 140551
CAT #: CX302DDWT
UPC: 047242003024
Sign In or Register to view pricing and more.
Ventamatic
MOTOR 1200cfm
Item #: 140597
CAT #: XE401
UPC: 047242401356
Sign In or Register to view pricing and more.
Ventamatic
1080CFM WEATHERED, Limited Quantities Available
Item #: 140567
CAT #: VX1000AMWG
UPC: 047242580204
Sign In or Register to view pricing and more.
Ventamatic
MOTOR FOR 1600 CFM
Item #: 388954
CAT #: XE406
UPC: 047242140620
Sign In or Register to view pricing and more.
Ventamatic
Power Attic Ventilator, Roof Mount, 1400CFM, Black
Power Attic Ventilator, Roof Mount, CFM: 1400, Attic Size: 2000 Square Foot, Motor Amps: 2.1 PSC, Fan Size: 14 Inch, Intake: 600 Square Inch, Color: Black
Item #: 825791
CAT #: VXNRGTAMBL
UPC: 047242750058
Category:
Roof Mount Attic Fans
Sign In or Register to view pricing and more.
Ventamatic
Adjustable Dual Thermostat/Humidistat
Adjustable Dual Thermostat/Humidistat, Temperature Range: 50 to 120 Degrees Fahrenheit
Item #: 825521
CAT #: XXDUOSTAT
UPC: 047242153835
Sign In or Register to view pricing and more.
Ventamatic
Motor for Power Attic Ventilators, 2.1A, 1400 CFM
Motor for Power Attic Ventilators, 2.1 Amp, CFM: 1400, RPM: 1100, 60 Hz, 1-Speed, 1/2 inch Shaft
Item #: 140559
CAT #: XE404
UPC: 047242404210
Category:
Replacement Fan Accessories
Sign In or Register to view pricing and more.
Ventamatic
Power Attic Ventilator, Gable Mount, 1650CFM
Power Attic Ventilator, Gable Mount, CFM: 1650, Attic Size: 2500 Square Foot, Motor Amps: 2.1 PSC, Fan Size: 14", Intake: 600 Square Inch
Item #: 146493
CAT #: VX2500
UPC: 047242025019
Category:
Gable Mount Attic Fans
Sign In or Register to view pricing and more.
Ventamatic
Power Attic Ventilator, Gable Mount, 1300CFM
Power Attic Ventilator, Gable Mount, CFM: 1300, Attic Size: 1850 Square Foot, Motor Amps: 2.6 PSC, Fan Size: 14", Intake: 600 Square Inch
Item #: 146500
CAT #: VX2515
UPC: 047242700145
Category:
Gable Mount Attic Fans
Sign In or Register to view pricing and more.
Ventamatic
Power Attic Ventilator, Roof Mount, 1400CFM, Brown Finish
Power Attic Ventilator, Roof Mount, CFM: 1400, Attic Size: 2000 Square Foot, Motor Amps: 2.1 PSC, Fan Size: 14", Intake: 600 Square Inch, Finish: Brown
Item #: 146472
CAT #: VXNRGTAMBR
UPC: 047242750041
Category:
Roof Mount Attic Fans
Sign In or Register to view pricing and more.
Ventamatic
Power Attic Ventilator, Gable Mount, 1600CFM
Power Attic Ventilator, Gable Mount, CFM: 1600, Attic Size: 2400 Square Foot, Motor Amps: 4.5 PSC, Fan Size: 14", Intake: 600 Square Inch
Item #: 146502
CAT #: VX2516
UPC: 047242116007
Category:
Gable Mount Attic Fans
Sign In or Register to view pricing and more.
Ventamatic
Power Attic Ventilator, Roof Mount, 1400CFM, Gray
Power Attic Ventilator, Roof Mount, CFM: 1400, Attic Size: 2000 Square Foot, Motor Amps: 2.1 PSC, Fan Size: 14", Intake: 600 Square Inch, Color: Gray
Item #: 146494
CAT #: VXNRGTAMWG
UPC: 047242750102
Category:
Roof Mount Attic Fans
Sign In or Register to view pricing and more.
Ventamatic
RAINGUARD
VTM RG RAINGUARD
Item #: 543851
CAT #: XXRAINGUARD
UPC: 047242405705
Category:
Roof Mount Attic Fans
Sign In or Register to view pricing and more.
Ventamatic
Power Attic Ventilator, Roof Mount, 1200CFM, Gray Finish
Power Attic Ventilator, Roof Mount, CFM: 1200, Attic Size: 1700 Square Foot, Motor Amps: 3.4 PSC, Fan Size: 14", Intake: 600 Square Inch, Finish: Gray
Item #: 146499
CAT #: VX2414AMWG
UPC: 047242710106
Category:
Roof Mount Attic Fans
Sign In or Register to view pricing and more.
Ventamatic
36" BELT DRIVE
VTM CX36BD-2SPD 36" BELT DRIVE
Item #: 120318
CAT #: CX36BD2SPD
UPC: 047242542448
Category:
Exhaust Fans
Sign In or Register to view pricing and more.
Ventamatic
Thermostat/Humidistat for Power Attic Ventilators, 10A
Thermostat/Humidistat for Power Attic Ventilators, 10 Amp
Item #: 140581
CAT #: DUOSTAT
UPC:
Category:
Multi-Function Fan Controls
Sign In or Register to view pricing and more.
Ventamatic
30IN DIRECT DR
VTM CX302DDWT 30IN DIRECT DR
Item #: 140551
CAT #: CX302DDWT
UPC: 047242003024
Category:
Exhaust Fans
Sign In or Register to view pricing and more.
Ventamatic
MOTOR 1200cfm
VTM XE401 MOTOR 1200cfm
Item #: 140597
CAT #: XE401
UPC: 047242401356
Sign In or Register to view pricing and more.
Ventamatic
1080CFM WEATHERED, Limited Quantities Available
VTM VX1000AM-WG 1080CFM WEATHERED
Item #: 140567
CAT #: VX1000AMWG
UPC: 047242580204
Category:
Roof Mount Attic Fans
Sign In or Register to view pricing and more.
Ventamatic
MOTOR FOR 1600 CFM
VTM XE406 MOTOR FOR 1600 CFM
Item #: 388954
CAT #: XE406
UPC: 047242140620
Sign In or Register to view pricing and more.