Search results

28 Found
Wheelock

120VAC Multitone Horn Strobe

Item #: 289429
CAT #: MT4-115-WH-VNS
UPC:
Sign In or Register to view pricing and more.
Wheelock

120VAC MULTITONE HORN/STORBE, VERTICAL LENS, RED,

Item #: 405164
CAT #: MT4-115-WH-VFR
UPC: 786697262241
Sign In or Register to view pricing and more.
Wheelock

Weatherproof Back Box, Red, For Fire Alarm Devices, Steel

Item #: 165264
CAT #: IOB-R
UPC: 786697050466
Sign In or Register to view pricing and more.
Wheelock

Universal Telephone Alert, 109 dB @ 10', Gray

Item #: 272742
CAT #: UTA-WH-VPS
UPC:
Sign In or Register to view pricing and more.
Wheelock

Weatherproof Back Box, For Fire Alarm Devices, Steel

Item #: 289430
CAT #: WBB-S
UPC:
Sign In or Register to view pricing and more.
Wheelock

Multi-Tone Horn and Strobe, 24 Volt DC

Item #: 1030970
CAT #: MT-24MCW-FR
UPC:
Sign In or Register to view pricing and more.
Wheelock

Paging Horns, Self-Amplified, Diameter: 8", 15W, Surface Mount

Item #: 697415
CAT #: SA-H15-B
UPC:
Sign In or Register to view pricing and more.
Wheelock

WEATHERPROOF 75 CD STROBE RED

Item #: 165262
CAT #: MTWP2475WFR
UPC:
Sign In or Register to view pricing and more.
Wheelock

115VAC SMFLSH SL

Item #: 161648
CAT #: 31T-115-S
UPC:
Sign In or Register to view pricing and more.
Wheelock

RSS Wall Strobe, Fire, Clear Lens

Item #: 315229
CAT #: RSS-24MCW-FR
UPC: 786697294006
Sign In or Register to view pricing and more.
Wheelock

Horn Loudspeaker, 15W, 400 - 4000Hz, 102dB @ 10', Red

Item #: 529391
CAT #: STH15SR
UPC: 786697079382
Sign In or Register to view pricing and more.
Wheelock

Weatherproof Back Box, White, For Fire Alarm Devices, Steel

Item #: 334509
CAT #: WPSBBW
UPC: 786697030338
Sign In or Register to view pricing and more.
Wheelock

MULTITONE ELECTRONIC HORN & STROBE - 24 VDC / WEATHERPROOF

Item #: 361337
CAT #: MTWP-2475W-NW
UPC:
Sign In or Register to view pricing and more.
Wheelock

Horn, Indoor/Outdoor, 115 VAC, 95 dBA @ 10 Feet, Red, Die Cast

Item #: 659804
CAT #: 31T-115-R
UPC:
Sign In or Register to view pricing and more.
Wheelock

Horn/Strobe Combination , 12/24VDC, Wall Mount, Red

Item #: 315236
CAT #: HSR
UPC:
Sign In or Register to view pricing and more.
Wheelock

Universal Telephone Alert, 109 dB @ 10', Gray

Item #: 192722
CAT #: UTA-1
UPC:
Sign In or Register to view pricing and more.
Wheelock

120VAC Multitone Horn Strobe

MT4-115-WH-VNS Eaton Wheelock MT multitone horn strobe, xenon, wall, gray, no lettering, clear lens, 115 cd, 120 VAC, indoor/outdoor
Item #: 289429
CAT #: MT4-115-WH-VNS
UPC:
Sign In or Register to view pricing and more.
Wheelock

120VAC MULTITONE HORN/STORBE, VERTICAL LENS, RED,

WHE MT4-115-WH-VFR STROBE 115 15CANDELA SURFACE MNT
Item #: 405164
CAT #: MT4-115-WH-VFR
UPC: 786697262241
Sign In or Register to view pricing and more.
Wheelock

Weatherproof Back Box, Red, For Fire Alarm Devices, Steel

Weatherproof Back Box, Red, For Fire Alarm Devices, Includes Weep Holes and a Plug, Steel
Item #: 165264
CAT #: IOB-R
UPC: 786697050466
Sign In or Register to view pricing and more.
Wheelock

Universal Telephone Alert, 109 dB @ 10', Gray

Universal Telephone Alert, 109 Decibel @ 10 Feet, Color: Gray
Item #: 272742
CAT #: UTA-WH-VPS
UPC:
Sign In or Register to view pricing and more.
Wheelock

Weatherproof Back Box, For Fire Alarm Devices, Steel

Weatherproof Back Box, For Fire Alarm Devices, Steel
Item #: 289430
CAT #: WBB-S
UPC:
Sign In or Register to view pricing and more.
Wheelock

Multi-Tone Horn and Strobe, 24 Volt DC

Multi-Tone Horn and Strobe, 24 Volt DC, Strobe Candela 15/30/75/110, 8-Tone, UL Listed For Indoor Use
Item #: 1030970
CAT #: MT-24MCW-FR
UPC:
Sign In or Register to view pricing and more.
Wheelock

Paging Horns, Self-Amplified, Diameter: 8", 15W, Surface Mount

Paging Horns, Self-Amplified, Diameter: 8 Inch, 15W, Surface Mount, Weatherproof, Color: Beige
Item #: 697415
CAT #: SA-H15-B
UPC:
Category: Outdoor Horns
Sign In or Register to view pricing and more.
Wheelock

WEATHERPROOF 75 CD STROBE RED

WHE MTWP-2475W-FR STROBE 24V FLUSH 15/75CD WEATHERPROOF
Item #: 165262
CAT #: MTWP2475WFR
UPC:
Sign In or Register to view pricing and more.
Wheelock

115VAC SMFLSH SL

WHE 31T-115-S 115VAC SMFLSH SL
Item #: 161648
CAT #: 31T-115-S
UPC:
Sign In or Register to view pricing and more.
Wheelock

RSS Wall Strobe, Fire, Clear Lens

RSS-24MCW-FR Eaton Wheelock RSS strobe, xenon, wall, red, FIRE, clear lens, 15/30/75/110 cd, indoor
Item #: 315229
CAT #: RSS-24MCW-FR
UPC: 786697294006
Sign In or Register to view pricing and more.
Wheelock

Horn Loudspeaker, 15W, 400 - 4000Hz, 102dB @ 10', Red

Horn Loudspeaker, 15 Watt, 400 - 4000Hz, 102dB @ 10 Feet, Color: Red
Item #: 529391
CAT #: STH15SR
UPC: 786697079382
Category: Outdoor Horns
Sign In or Register to view pricing and more.
Wheelock

Weatherproof Back Box, White, For Fire Alarm Devices, Steel

Weatherproof Back Box, White, For Fire Alarm Devices, Includes Weep Holes and a Plug, Steel
Item #: 334509
CAT #: WPSBBW
UPC: 786697030338
Sign In or Register to view pricing and more.
Wheelock

MULTITONE ELECTRONIC HORN & STROBE - 24 VDC / WEATHERPROOF

MULTITONE ELECTRONIC HORN & STROBE - 24 VDC / WEATHERPROOF
Item #: 361337
CAT #: MTWP-2475W-NW
UPC:
Sign In or Register to view pricing and more.
Wheelock

Horn, Indoor/Outdoor, 115 VAC, 95 dBA @ 10 Feet, Red, Die Cast

Horn, Indoor/Outdoor, 115 VAC, 95 dBA @ 10 Feet, Red, Die Cast
Item #: 659804
CAT #: 31T-115-R
UPC:
Category: Indoor Horns
Sign In or Register to view pricing and more.
Wheelock

Horn/Strobe Combination , 12/24VDC, Wall Mount, Red

Horn/Strobe Combination , 12/24 Volt DC, Wall Mount, 8-Candela Settings, 3-Audible Settings, Red
Item #: 315236
CAT #: HSR
UPC:
Sign In or Register to view pricing and more.
Wheelock

Universal Telephone Alert, 109 dB @ 10', Gray

Universal Telephone Alert, 109 Decibel @ 10 Feet, Color: Gray
Item #: 192722
CAT #: UTA-1
UPC:
Sign In or Register to view pricing and more.
Page 1 of 2
28 Items found