Search results
4,651 Found
Wiremold
Raceway, 1-Piece, Steel, 3/4" x 10', Ivory
Item #: 17853
CAT #: V500
UPC: 786776070125
Sign In or Register to view pricing and more.
Wiremold
1-Gang Combination Device Box, Steel, 1/2" KOs, White
Item #: 16198
CAT #: 5745WH
UPC: 786776562958
Sign In or Register to view pricing and more.
Wiremold
500, 700 Raceway Supporting Clip, Ivory
Item #: 21124
CAT #: V5703
UPC: 786776189544
Sign In or Register to view pricing and more.
Wiremold
Switch/Receptacle Box, 1-Gang, 500/700 Series Raceway, Ivory
Item #: 16867
CAT #: V5748
UPC: 786776070552
Sign In or Register to view pricing and more.
Wiremold
Raceway, 1-Piece, Steel, Ivory, 3/4" x 21/32" x 10', 700 Series
Item #: 17731
CAT #: V700
UPC: 786776070194
Sign In or Register to view pricing and more.
Wiremold
Shallow Switch/Receptacle Box, 1-Gang, 500/700 Series Raceway, Ivory
Item #: 16921
CAT #: V5747
UPC: 786776070521
Sign In or Register to view pricing and more.
Wiremold
Flush Type Extension Adapter, 1-Gang, 500/700 Series, Ivory
Item #: 16800
CAT #: V5751
UPC: 786776070590
Sign In or Register to view pricing and more.
Wiremold
Raceway 90° Flat Elbow, 500 Series, Steel, Ivory
Item #: 17800
CAT #: V511
UPC: 786776070156
Sign In or Register to view pricing and more.
Wiremold
Entrance End Fitting, Plugmold 2000 Series, Steel, White
Item #: 44640
CAT #: WH2010A2
UPC: 786776074567
Sign In or Register to view pricing and more.
Wiremold
Raceway Internal Elbow, 500 Series, Steel, Ivory
Item #: 17767
CAT #: V517
UPC: 786776070170
Sign In or Register to view pricing and more.
Wiremold
Combo Switch/Receptacle Box, 1-Gang, 500/700 Series Raceway, Ivory
Item #: 23280
CAT #: V5745
UPC: 786776070514
Sign In or Register to view pricing and more.
Wiremold
Adjustable Square Floor Box, Depth: 3-1/2 to 6", Non-Metallic
Item #: 3873
CAT #: 880MP
UPC: 786564524304
Sign In or Register to view pricing and more.
Wiremold
Raceway Combination Connector, 1/2", Raceway to Outlet Box, Ivory
Item #: 16724
CAT #: V5785
UPC: 786776070637
Sign In or Register to view pricing and more.
Wiremold
Adjustable Ring for Floor Box, 1-Gang, Non-Metallic
Item #: 3960
CAT #: 880MPA
UPC: 786564548874
Sign In or Register to view pricing and more.
Wiremold
Raceway Mounting Strap, 500 Series, Steel, Ivory
Item #: 17835
CAT #: V504
UPC: 786776189520
Sign In or Register to view pricing and more.
Wiremold
Raceway 90° Flat Elbow, 700 Series, Steel, Ivory
Item #: 17677
CAT #: V711
UPC: 786776070224
Sign In or Register to view pricing and more.
Wiremold
Raceway, 1-Piece, Steel, 3/4" x 10', Ivory
Steel, 1-Piece Raceway, 500 Series, Size: 17/32" Height, 3/4" Width, 10' Length, Includes (1) Coupling, Ivory
Item #: 17853
CAT #: V500
UPC: 786776070125
Category:
1-Piece Metallic Raceway
Sign In or Register to view pricing and more.
Wiremold
1-Gang Combination Device Box, Steel, 1/2" KOs, White
1-Gang Combination Device Box, Steel, 1/2" KOs, White
Item #: 16198
CAT #: 5745WH
UPC: 786776562958
Category:
1-Gang Raceway Device Boxes
Sign In or Register to view pricing and more.
Wiremold
500, 700 Raceway Supporting Clip, Ivory
Steel, Supporting Clip, 500, 700 Series. Size: 2-1/2". Ivory.
Item #: 21124
CAT #: V5703
UPC: 786776189544
Category:
Metallic Raceway Clips & Couplings
Sign In or Register to view pricing and more.
Wiremold
Switch/Receptacle Box, 1-Gang, 500/700 Series Raceway, Ivory
Single-Gang, Device Box, 500, 700 Series, Size: 1-3/4" Depth, Steel, Ivory
Item #: 16867
CAT #: V5748
UPC: 786776070552
Category:
1-Gang Raceway Device Boxes
Sign In or Register to view pricing and more.
Wiremold
Raceway, 1-Piece, Steel, Ivory, 3/4" x 21/32" x 10', 700 Series
Steel, 1-Piece Raceway, 700 Series. Size: 21/32" Height, 3/4" Width, 10' Length. Includes: (1) Coupling. Ivory.
Item #: 17731
CAT #: V700
UPC: 786776070194
Category:
1-Piece Metallic Raceway
Sign In or Register to view pricing and more.
Wiremold
Shallow Switch/Receptacle Box, 1-Gang, 500/700 Series Raceway, Ivory
Steel, 1-Gang, Shallow Device Box, 500, 700 Series. Size: 1-3/8" Depth. Ivory.
Item #: 16921
CAT #: V5747
UPC: 786776070521
Category:
1-Gang Raceway Device Boxes
Sign In or Register to view pricing and more.
Wiremold
Flush Type Extension Adapter, 1-Gang, 500/700 Series, Ivory
Steel, 1-Gang, Flush Type Extension Adapter, 500, 700 Series. Size: 15/16" Depth. Ivory.
Item #: 16800
CAT #: V5751
UPC: 786776070590
Category:
1-Gang Raceway Box Extension Adapters
Sign In or Register to view pricing and more.
Wiremold
Raceway 90° Flat Elbow, 500 Series, Steel, Ivory
Steel, 90° Flat Elbow, 500 Series. Size: 2", Ivory
Item #: 17800
CAT #: V511
UPC: 786776070156
Category:
Metallic Raceway Elbows
Sign In or Register to view pricing and more.
Wiremold
Entrance End Fitting, Plugmold 2000 Series, Steel, White
Steel, Entrance End Fitting, 2000 Series. Size: 3" Length, 1-1/2" Height, 1-9/32" Width. White.
Item #: 44640
CAT #: WH2010A2
UPC: 786776074567
Category:
Plugmold End Fittings
Sign In or Register to view pricing and more.
Wiremold
Raceway Internal Elbow, 500 Series, Steel, Ivory
Steel, Internal Elbow, 500 Series, Size: 2-3/4", Ivory
Item #: 17767
CAT #: V517
UPC: 786776070170
Category:
Metallic Raceway Elbows
Sign In or Register to view pricing and more.
Wiremold
Combo Switch/Receptacle Box, 1-Gang, 500/700 Series Raceway, Ivory
Steel, 1-Gang, Combination Device Box, 500, 700 Series. Size: 1-3/4" Depth. Includes: (2)1/2" Trade Size KOs, (1) Raceway Twistout. Ivory.
Item #: 23280
CAT #: V5745
UPC: 786776070514
Category:
1-Gang Raceway Device Boxes
Sign In or Register to view pricing and more.
Wiremold
Adjustable Square Floor Box, Depth: 3-1/2 to 6", Non-Metallic
Adjustable Floor Box, Non-Metallic, Depth: 3-1/2 - 6". Cubic Inches: 50 - 100". Knockouts: (4) 1/2", 3/4" or 1". Includes: Reusable Mudcap, Insert Spacer, 1.25" Standard Conduit Opening, Reducers for 1" to 1/2"
Item #: 3873
CAT #: 880MP
UPC: 786564524304
Category:
Square Recessed Floor Boxes
Sign In or Register to view pricing and more.
Wiremold
Raceway Combination Connector, 1/2", Raceway to Outlet Box, Ivory
Steel, Combination Connector, 500, 700 Series. Size: 1-3/8" Width, 3" Length, 1-5/16" Height, 1/2" Trade KO. Ivory
Item #: 16724
CAT #: V5785
UPC: 786776070637
Category:
Metallic Raceway Connectors & Adapters
Sign In or Register to view pricing and more.
Wiremold
Adjustable Ring for Floor Box, 1-Gang, Non-Metallic
1-Gang, Non-Metallic Floor Box Adjustable Ring. Includes: Fiber Storage Loop, Brass Inserts, Green Ground Wire, Screws. For use with: 828GFITC, 829PFLRT.
Item #: 3960
CAT #: 880MPA
UPC: 786564548874
Category:
Recessed Box Adapters
Sign In or Register to view pricing and more.
Wiremold
Raceway Mounting Strap, 500 Series, Steel, Ivory
Steel, Mounting Strap, 500 Series, Size: 1-7/8" Length, 1/2" Width, Ivory
Item #: 17835
CAT #: V504
UPC: 786776189520
Category:
Metallic Raceway Straps
Sign In or Register to view pricing and more.
Wiremold
Raceway 90° Flat Elbow, 700 Series, Steel, Ivory
Steel, 90° Flat Elbow, 700 Series, Size: 2", Ivory
Item #: 17677
CAT #: V711
UPC: 786776070224
Category:
Metallic Raceway Elbows
Sign In or Register to view pricing and more.