Search results
6,333 Found
Woodhead
Plug Rubber, 15A, 125V, NEMA 5-15R, Yellow
Item #: 58188
CAT #: 14W47
UPC: 786788710026
Sign In or Register to view pricing and more.
Woodhead
Rubber Connector, 15A, 125V, NEMA 5-15R, Wetguard, Yellow
Item #: 58301
CAT #: 15W47
UPC: 786788711023
Sign In or Register to view pricing and more.
Woodhead
Super-Safeway Straight Blade Plug, 15A, 125V, 2P3W, Yellow
Item #: 58583
CAT #: 1447
UPC: 786788701024
Sign In or Register to view pricing and more.
Woodhead
Locking Plug, 30A, 3PH 480V, 3P4W, Wetguard
Item #: 58008
CAT #: 28W76
UPC: 786788712341
Sign In or Register to view pricing and more.
Woodhead
Locking Connector, 30A, 480V, Wetguard
Item #: 52731
CAT #: 29W76
UPC: 786788713348
Sign In or Register to view pricing and more.
Woodhead
Connector, Rubber, 15A, 125V, NEMA 5-15R, Yellow
Item #: 81859
CAT #: 1547
UPC: 786788703028
Sign In or Register to view pricing and more.
Woodhead
Locking Plug, 20A, 3PH 480V, Wetguard, 3P4W
Item #: 58046
CAT #: 26W76
UPC: 786788712150
Sign In or Register to view pricing and more.
Woodhead
Locking Plug, 15A, 125V, Yellow, Wetguard, 2P3W
Item #: 57834
CAT #: 24W47
UPC: 786788712020
Sign In or Register to view pricing and more.
Woodhead
Locking Connector, 20A, 480V, Waterproof
Item #: 58091
CAT #: 27W76
UPC: 786788713157
Sign In or Register to view pricing and more.
Woodhead
Connection Cable, Single End , Yellow, Straight Female, 600V AC/DC
Item #: 37604
CAT #: 103000A01F120
UPC: 781725532242
Sign In or Register to view pricing and more.
Woodhead
2 Pole/3 Wire, NEMA L5-15, 125V
Item #: 57989
CAT #: 25W47
UPC: 786788713027
Sign In or Register to view pricing and more.
Woodhead
Receptacle, Mini Change, 3 Pin, A-Size, Male, Straight, 16-3 PVC
Item #: 36107
CAT #: 1R3006A20A120
UPC: 781725533935
Sign In or Register to view pricing and more.
Woodhead
20 Amp, 250 Volt NEMA L15-20R Connector
Item #: 58112
CAT #: 27W75
UPC: 786788713140
Sign In or Register to view pricing and more.
Woodhead
L15-30P WATERTITE PLUG
Item #: 58027
CAT #: 28W75
UPC: 786788712334
Sign In or Register to view pricing and more.
Woodhead
Locking Plug, Watertight, 15A, 277V, Rubber, Yellow
Item #: 57699
CAT #: 24W34
UPC: 786788712044
Sign In or Register to view pricing and more.
Woodhead
Locking Plug, 20A, 3PH 250V, Wetguard, 3P4W
Item #: 58068
CAT #: 26W75
UPC: 786788712143
Sign In or Register to view pricing and more.
Woodhead
Plug Rubber, 15A, 125V, NEMA 5-15R, Yellow
15 Amp, 125 Volt, NEMA 5-15P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding, Wetguard, Yellow
Item #: 58188
CAT #: 14W47
UPC: 786788710026
Category:
15 Amp Straight Blade Plugs
Sign In or Register to view pricing and more.
Woodhead
Rubber Connector, 15A, 125V, NEMA 5-15R, Wetguard, Yellow
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding, Wetguard, Yellow
Item #: 58301
CAT #: 15W47
UPC: 786788711023
Category:
15 Amp Straight Blade Connectors
Sign In or Register to view pricing and more.
Woodhead
Super-Safeway Straight Blade Plug, 15A, 125V, 2P3W, Yellow
15 Amp, 125 Volt, NEMA 5-15P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding, Dustguard - Yellow.
Item #: 58583
CAT #: 1447
UPC: 786788701024
Category:
15 Amp Straight Blade Plugs
Sign In or Register to view pricing and more.
Woodhead
Locking Plug, 30A, 3PH 480V, 3P4W, Wetguard
30 Amp, 480 Volt 3-Phase, NEMA L16-30P, 3P, 4W, Locking Plug, Industrial Grade, Grounding, Wetguard - Yellow.
Item #: 58008
CAT #: 28W76
UPC: 786788712341
Category:
30 Amp NEMA Twist Lock Plugs
Sign In or Register to view pricing and more.
Woodhead
Locking Connector, 30A, 480V, Wetguard
30 Amp, 480 Volt 3-Phase, NEMA L16-30R, 3P, 4W, Locking Connector, Industrial Grade, Grounding, Wetguard, Yellow
Item #: 52731
CAT #: 29W76
UPC: 786788713348
Category:
30 Amp NEMA Twist Lock Connectors
Sign In or Register to view pricing and more.
Woodhead
Connector, Rubber, 15A, 125V, NEMA 5-15R, Yellow
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding, Dustguard - Yellow.
Item #: 81859
CAT #: 1547
UPC: 786788703028
Category:
15 Amp Straight Blade Connectors
Sign In or Register to view pricing and more.
Woodhead
Locking Plug, 20A, 3PH 480V, Wetguard, 3P4W
20 Amp, 480 Volt 3-Phase, NEMA L16-20, 3P, 4W, Locking Plug, Industrial Grade, Grounding, Wetguard, Yellow
Item #: 58046
CAT #: 26W76
UPC: 786788712150
Category:
20 Amp NEMA Twist Lock Plugs
Sign In or Register to view pricing and more.
Woodhead
Locking Plug, 15A, 125V, Yellow, Wetguard, 2P3W
NEMA L5-15p 15a 125vneotex? Rubber - Yellow
Item #: 57834
CAT #: 24W47
UPC: 786788712020
Category:
15 Amp NEMA Twist Lock Plugs
Sign In or Register to view pricing and more.
Woodhead
Locking Connector, 20A, 480V, Waterproof
20 Amp, 480 Volt 3-Phase, NEMA L16-20R, 3P, 4W, Locking Connector, Industrial Grade, Grounding, Wetguard - Yellow.
Item #: 58091
CAT #: 27W76
UPC: 786788713157
Category:
20 Amp NEMA Twist Lock Connectors
Sign In or Register to view pricing and more.
Woodhead
Connection Cable, Single End , Yellow, Straight Female, 600V AC/DC
Mini-Change Cordset, 3 Pin, Single-Ended, Female Straight Connector. 16-3 Conductor, 12' Yellow PVC Cord. 13 Amp, 600V AC/DC. NEMA Rating: 6P. Includes: 1" Black Coupler. 7/8" Receptacle.
Item #: 37604
CAT #: 103000A01F120
UPC: 781725532242
Category:
3-Pin Cordsets
Sign In or Register to view pricing and more.
Woodhead
2 Pole/3 Wire, NEMA L5-15, 125V
Watertight Extreme Connector with Locking Blade, 2 Pole/3 Wire, NEMA L5-15, 125V, Cord Grip Body Size F2, Silicone Husk
Item #: 57989
CAT #: 25W47
UPC: 786788713027
Category:
15 Amp NEMA Twist Lock Connectors
Sign In or Register to view pricing and more.
Woodhead
Receptacle, Mini Change, 3 Pin, A-Size, Male, Straight, 16-3 PVC
Mini-Change Cordset, 3 Pin, Straight Male Receptacle. 16-1 Conductor, 12" PVC Leads. 13 Amp, 600V AC/DC. NEMA Rating: 6P. Includes: 1" Black Coupler. 7/8" Receptacle
Item #: 36107
CAT #: 1R3006A20A120
UPC: 781725533935
Category:
Cordset Mating Receptacles
Sign In or Register to view pricing and more.
Woodhead
20 Amp, 250 Volt NEMA L15-20R Connector
20 Amp, 250 Volt 3-Phase, NEMA L15-20R, 3P, 4W, Locking Connector, Industrial Grade, Grounding, Wetguard - Yellow.
Item #: 58112
CAT #: 27W75
UPC: 786788713140
Category:
20 Amp NEMA Twist Lock Connectors
Sign In or Register to view pricing and more.
Woodhead
L15-30P WATERTITE PLUG
Watertite« Plug with Locking Blade, 3 Pole/4 Wire, NEMA L15-30, 3° 250V, Cord Grip Body Size F4
Item #: 58027
CAT #: 28W75
UPC: 786788712334
Category:
30 Amp NEMA Twist Lock Plugs
Sign In or Register to view pricing and more.
Woodhead
Locking Plug, Watertight, 15A, 277V, Rubber, Yellow
Locking Plug, Watertight, 15A, 277V, NEMA L7-15, Rubber, Yellow
Item #: 57699
CAT #: 24W34
UPC: 786788712044
Category:
15 Amp NEMA Twist Lock Plugs
Sign In or Register to view pricing and more.
Woodhead
Locking Plug, 20A, 3PH 250V, Wetguard, 3P4W
20 Amp, 250 Volt 3-Phase, NEMA L15-20, 3P, 4W, Locking Plug, Industrial Grade, Grounding, Wetguard - Yellow.
Item #: 58068
CAT #: 26W75
UPC: 786788712143
Category:
20 Amp NEMA Twist Lock Plugs
Sign In or Register to view pricing and more.