Search results

281 Found
Amprobe

Voltage Tester

Item #: 29298
CAT #: VP-440
UPC: 095969369312
Sign In or Register to view pricing and more.
Amprobe

Phase Sequence and Motor Rotation Tester

Item #: 865439
CAT #: PRM-6
UPC: 095969680288
Sign In or Register to view pricing and more.
Amprobe

True-Rms Electrical Contractor Multimeter

Item #: 390620
CAT #: AM-530
UPC: 095969600392
Sign In or Register to view pricing and more.
Amprobe

600A ACDC TRMS CLAMP MULTIMETER

Item #: 875823
CAT #: AMP-220
UPC:
Sign In or Register to view pricing and more.
Amprobe

Receptacle Tester with GFCI

Item #: 559811
CAT #: ST-102B
UPC: 095969625005
Sign In or Register to view pricing and more.
Amprobe

Amprobe AMP-330 1000A AC/DC Clamp Meter

Item #: 919653
CAT #: AMP-330
UPC: 095969770897
Sign In or Register to view pricing and more.
Amprobe

AMP AT-6010-KIT WIRE TRACER KIT W/

Item #: 1763376
CAT #: AT-6010-KIT
UPC:
Sign In or Register to view pricing and more.
Amprobe

Voltage Detector

Item #: 97012
CAT #: TIC-300-PRO
UPC: 095969497695
Sign In or Register to view pricing and more.
Amprobe

Electrical Test Kit

Item #: 1074696
CAT #: PK-110
UPC: 095969690805
Sign In or Register to view pricing and more.
Amprobe

NCV-1040 Non-Contact Voltage Tester

Item #: 1344952
CAT #: NCV-1040
UPC: 095969856300
Sign In or Register to view pricing and more.
Amprobe

True-Rms Swivel Clamp Meter With Voltect

Item #: 1014640
CAT #: ACD-14-PRO
UPC: 095969806275
Sign In or Register to view pricing and more.
Amprobe

Fluke ACD-14 PLUS

Item #: 410340
CAT #: ACD-14-PLUS
UPC: 095969436083
Sign In or Register to view pricing and more.
Amprobe

Amprobe Commercial/Residential Multimeter

Item #: 390634
CAT #: AM-510
UPC: 095969600378
Sign In or Register to view pricing and more.
Amprobe

Fluke RC-120S

Item #: 118586
CAT #: RC-120S
UPC:
Sign In or Register to view pricing and more.
Amprobe

Amprobe Amp-25 Mini-Clamp

Item #: 992149
CAT #: AMP-25
UPC: 095969778787
Sign In or Register to view pricing and more.
Amprobe

Fluke RS-3 PRO

Item #: 410347
CAT #: RS-3-PRO
UPC: 095969497718
Sign In or Register to view pricing and more.
Amprobe

Voltage Tester

Voltage Tester, Non-Contact, Amprobe, Maximum Rating: 1000V.
Item #: 29298
CAT #: VP-440
UPC: 095969369312
Sign In or Register to view pricing and more.
Amprobe

Phase Sequence and Motor Rotation Tester

Phase Sequence and Motor Rotation Tester, Maximum Rating: 600V, Features: (2) AAA Battery, 3 Phase Indication, LCD Display & Indicates Direction, Includes: 3 Test Probes, 3 Alligator Clips, User Manual, Carrying Bag, (2) AAA Batteries
Item #: 865439
CAT #: PRM-6
UPC: 095969680288
Sign In or Register to view pricing and more.
Amprobe

True-Rms Electrical Contractor Multimeter

Amprobe Am-530 True-Rms Electrical Contractor Multimeter
Item #: 390620
CAT #: AM-530
UPC: 095969600392
Category: Multimeters
Sign In or Register to view pricing and more.
Amprobe

600A ACDC TRMS CLAMP MULTIMETER

600A ACDC TRMS CLAMP MULTIMETER
Item #: 875823
CAT #: AMP-220
UPC:
Sign In or Register to view pricing and more.
Amprobe

Receptacle Tester with GFCI

Receptacle Tester with GFCI, Test GFCI breakers for proper wiring and operation, Easy to read light indicators show common wiring problems, Confirm GFCI socket is wired for protection, GFCI circuit trips to confirm tester is working, For use on 110-125 V ac
Item #: 559811
CAT #: ST-102B
UPC: 095969625005
Sign In or Register to view pricing and more.
Amprobe

Amprobe AMP-330 1000A AC/DC Clamp Meter

Amprobe AMP-330 1000A AC/DC TRMS Motor Maintenance Clamp Meter
Item #: 919653
CAT #: AMP-330
UPC: 095969770897
Sign In or Register to view pricing and more.
Amprobe

AMP AT-6010-KIT WIRE TRACER KIT W/

WIRE TRACER KIT W/ DIGITAL MULTIMETER
Item #: 1763376
CAT #: AT-6010-KIT
UPC:
Sign In or Register to view pricing and more.
Amprobe

Voltage Detector

Voltage Detector, Non-Contact, Maximum Rating: 122 000V AC, Features: Audible Signal, Visual Indicator, MSHA Approved & Self-Test Feature, Includes: Detector, User Manual, Battery & Carrying Case, Note: Requires Hot Stick (TIC 410A) for Voltages Over 1500
Item #: 97012
CAT #: TIC-300-PRO
UPC: 095969497695
Sign In or Register to view pricing and more.
Amprobe

Electrical Test Kit

Electrical Test Kit, 6.1 Inch Length x .96 Inch Width x .85 Inch Height, Includes: AM-420 Digital Multimeter, VP1000 Non-Contact Voltage Probe, ST-102B Socket Tester with GFCI.
Item #: 1074696
CAT #: PK-110
UPC: 095969690805
Sign In or Register to view pricing and more.
Amprobe

NCV-1040 Non-Contact Voltage Tester

Voltage Tester, Non-Contact, Maximum Rating, 50-1000V AC, Safety Rating: CAT IV 1000V AC, Illuminates/Buzzes At Approximately 0.39" (10 mm) Distance From A Device/Wire Carrying 120V, Operates On (2) AAA Batteries
Item #: 1344952
CAT #: NCV-1040
UPC: 095969856300
Sign In or Register to view pricing and more.
Amprobe

True-Rms Swivel Clamp Meter With Voltect

Amprobe Acd-22Sw True-Rms Swivel™ Clamp Meter With Voltect™
Item #: 1014640
CAT #: ACD-14-PRO
UPC: 095969806275
Sign In or Register to view pricing and more.
Amprobe

Fluke ACD-14 PLUS

AMP ACD-14 PLUS
Item #: 410340
CAT #: ACD-14-PLUS
UPC: 095969436083
Sign In or Register to view pricing and more.
Amprobe

Amprobe Commercial/Residential Multimeter

Amprobe Am-510 Commercial/Residential Multimeter
Item #: 390634
CAT #: AM-510
UPC: 095969600378
Category: Multimeters
Sign In or Register to view pricing and more.
Amprobe

Fluke RC-120S

AMP RC120S 2.6A CLOSET-LITE
Item #: 118586
CAT #: RC-120S
UPC:
Sign In or Register to view pricing and more.
Amprobe

Amprobe Amp-25 Mini-Clamp

Amp-25 Ac/Dc Trms Mini-Clamp
Item #: 992149
CAT #: AMP-25
UPC: 095969778787
Sign In or Register to view pricing and more.
Amprobe

Fluke RS-3 PRO

AMP RS-3 PRO CAT4 ANALOG CLMP
Item #: 410347
CAT #: RS-3-PRO
UPC: 095969497718
Sign In or Register to view pricing and more.
Page 1 of 18
281 Items found