Search results
398 Found
Extech
EEH 382100
Item #: 690177
CAT #: 382100
UPC: 793950382103
Sign In or Register to view pricing and more.
Extech
Double Injected Test Leads
Item #: 540080
CAT #: TL805
UPC: 793950388051
Sign In or Register to view pricing and more.
Extech
VOLTAGE DETECTOR, AC
Item #: 953635
CAT #: 40130
UPC:
Sign In or Register to view pricing and more.
Extech
Non-Contact Phase Sequence Tester
Item #: 510842
CAT #: PRT200
UPC: 793950482001
Sign In or Register to view pricing and more.
Extech
Flir 445580
Item #: 1668378
CAT #: 445580
UPC: 793950455807
Sign In or Register to view pricing and more.
Extech
Test Leads
Item #: 540079
CAT #: TL803
UPC: 793950388037
Sign In or Register to view pricing and more.
Extech
Portable Mini Infrared Thermometer, 8:1
Item #: 540081
CAT #: IR400
UPC: 793950424001
Sign In or Register to view pricing and more.
Extech
CLAMP METER/DMM W/NIST 380942
Item #: 1113911
CAT #: 380942-NIST
UPC: 793950381946
Sign In or Register to view pricing and more.
Extech
Circuit Breaker Finder
Item #: 895732
CAT #: CB10
UPC: 793950400104
Sign In or Register to view pricing and more.
Extech
Dual Laser IR Video Thermometer
Item #: 597678
CAT #: VIR50
UPC: 793950430507
Sign In or Register to view pricing and more.
Extech
ColorAlert Infrared Thermometer, 12:1
Item #: 510704
CAT #: 42509
UPC:
Sign In or Register to view pricing and more.
Extech
MULTIMETER DGTL
Item #: 1330364
CAT #: MN35
UPC: 793950380352
Sign In or Register to view pricing and more.
Extech
Circuit Load Tester
Item #: 597675
CAT #: CT70
UPC: 793950000700
Sign In or Register to view pricing and more.
Extech
Multimeter, Industrial, True RMS
Item #: 465339
CAT #: MG300
UPC:
Sign In or Register to view pricing and more.
Extech
Electrical Test Lead Kit
Item #: 597680
CAT #: TL810
UPC: 793950388105
Sign In or Register to view pricing and more.
Extech
TONE GENERATOR AND AMPLIFIER KIT
Item #: 930760
CAT #: 40180
UPC: 793950401804
Sign In or Register to view pricing and more.
Extech
EEH 382100
EEH 382100
Item #: 690177
CAT #: 382100
UPC: 793950382103
Sign In or Register to view pricing and more.
Extech
VOLTAGE DETECTOR, AC
VOLTAGE DETECTOR, AC
Item #: 953635
CAT #: 40130
UPC:
Sign In or Register to view pricing and more.
Extech
Non-Contact Phase Sequence Tester
Non-Contact Phase Sequence Tester, Tests Up To 1000VAC With Visual/Audible Indication, 45 To 65Hz Frequency Range, Features Adjustable Hi/Lo LED Brightness, Includes: (3) Built-In 30-Inch Test Leads With Large Color-Coded Alligator Clips, (4) AA Batteries, & A Pouch Case
Item #: 510842
CAT #: PRT200
UPC: 793950482001
Sign In or Register to view pricing and more.
Extech
Flir 445580
EEH 445580 HUMIDY/TEMP PEN
Item #: 1668378
CAT #: 445580
UPC: 793950455807
Sign In or Register to view pricing and more.
Extech
Test Leads
Test Leads, Capacity: 10A, CAT3-1000V.
Item #: 540079
CAT #: TL803
UPC: 793950388037
Category:
Test Lead Sets
Sign In or Register to view pricing and more.
Extech
Portable Mini Infrared Thermometer, 8:1
Mini IR Thermometer, Portable, Handheld, Features: -4° to 630°F Temperature Range, 8:1 Field of View, Includes: 9V Battery, Case.
Item #: 540081
CAT #: IR400
UPC: 793950424001
Category:
Temperature Testers
Sign In or Register to view pricing and more.
Extech
CLAMP METER/DMM W/NIST 380942
CLAMP METER/DMM W/NIST 380942
Item #: 1113911
CAT #: 380942-NIST
UPC: 793950381946
Sign In or Register to view pricing and more.
Extech
Circuit Breaker Finder
Circuit Breaker Finder with GFCI, Compatible Circuits: 110V - 125VAC, Features: Audible and Visual Circuit Breaker Indication, GFCI Tester, Verifies Proper Wiring or Six Fault Conditions
Item #: 895732
CAT #: CB10
UPC: 793950400104
Category:
Circuit Breaker Finders
Sign In or Register to view pricing and more.
Extech
Dual Laser IR Video Thermometer
Dual Laser IR Video Thermometer, Temperature Range: -58 to 3992°F ; -50 to 2200°C. Includes: VGA Camera (640x480), Type K Thermocouple Input, USB Interface, MicroSD Card, Wire Probe, 3.7 Volt Rechargeable Battery, Case.
Item #: 597678
CAT #: VIR50
UPC: 793950430507
Category:
Temperature Testers
Sign In or Register to view pricing and more.
Extech
ColorAlert Infrared Thermometer, 12:1
Infrared Thermometer, Color Alert, Features: Measures Surface Temperature (-4°F - 950°F), 12:1 Distance to Spot Ratio, Red/Blue Backlight Indicates If Max Temperature Is Reached & 0.1°F Resolution
Item #: 510704
CAT #: 42509
UPC:
Category:
Temperature Testers
Sign In or Register to view pricing and more.
Extech
MULTIMETER DGTL
MULTIMETER DGTL
Item #: 1330364
CAT #: MN35
UPC: 793950380352
Sign In or Register to view pricing and more.
Extech
Circuit Load Tester
Circuit Load Tester, Compatible Circuits: 350 Volt AC, Features: Selectable Loads (12 Amp, 15 Amp & 20 Amp), Measures Line Voltage & Frequency, Calculates Voltage Drop & Line Impedance, Measures GFCI Trip Time & Current, Verifies Wiring Configuration
Item #: 597675
CAT #: CT70
UPC: 793950000700
Category:
Receptacle Testers
Sign In or Register to view pricing and more.
Extech
Multimeter, Industrial, True RMS
Multimeter / Insulation Tester, Maximum Rating: 10 Amp, 1000 Volt, Features: True RMS, AC/DC Voltage, AC/DC Current, Resistance, Wireless USB Interface, Capacitance, Frequency, Duty Cycle, Temperature, Diode/Continuity, Data Hold, Includes: USB Cable, Sof
Item #: 465339
CAT #: MG300
UPC:
Category:
Multimeters
Sign In or Register to view pricing and more.
Extech
Electrical Test Lead Kit
Test Lead Kit, Includes: Two 40 Inch PVC Extensions, Two Steel Tipped Plug-On Probes, Two Flat Tip Probes, Two Retractable Jaw Clips, Maximum Rating: 1000 Volt
Item #: 597680
CAT #: TL810
UPC: 793950388105
Category:
Test Lead Sets
Sign In or Register to view pricing and more.
Extech
TONE GENERATOR AND AMPLIFIER KIT
TONE GENERATOR AND AMPLIFIER KIT
Item #: 930760
CAT #: 40180
UPC: 793950401804
Sign In or Register to view pricing and more.