Search results

3,989 Found
Lightolier

4IN FLAT DOWNLIGHT SELECTABLE CCT 27/30/35/40/50K TRIAC DIMMING WHITE

Item #: 2033279
CAT #: FD4R7ESCT1W
UPC: 190096131686
Sign In or Register to view pricing and more.
Lightolier

Trim, 5", Basic Baffle, White Trim

Item #: 94261
CAT #: 1076WH
UPC: 784197107604
Sign In or Register to view pricing and more.
Lightolier

BASIC WHITE BAFFLE REFLECTOR TRIM

Item #: 77562
CAT #: 1176WH
UPC: 784197003517
Sign In or Register to view pricing and more.
Lightolier

Incandescent Housing, Recessed DownLight, 5"

Item #: 125869
CAT #: 1004ICR
UPC: 784197159320
Sign In or Register to view pricing and more.
Lightolier

LV REMODLR KIT USE W/2005,05WH,06,08,10

Item #: 81466
CAT #: 2000LVR
UPC: 784197200053
Sign In or Register to view pricing and more.
Lightolier

Incandescent Convertible IC/Non-IC Frame-In Kit, 5"

Item #: 125876
CAT #: 1004IC
UPC: 784197159290
Sign In or Register to view pricing and more.
Lightolier

Incandescent Convertible IC/Non-IC Remodeler Frame-In Kit, 6-3/4"

Item #: 43416
CAT #: 1104ICR
UPC: 784197159337
Sign In or Register to view pricing and more.
Lightolier

LED Recessed Down Light, 6”, 13.5 Watt, 900 Lumen, Selectable CCT, 120V

Item #: 1676770
CAT #: FD6R4CCT
UPC: 784197681289
Sign In or Register to view pricing and more.
Lightolier

Baffle Trim, 3-3/4", White

Item #: 81454
CAT #: 2005WH
UPC:
Sign In or Register to view pricing and more.
Lightolier

NON-IC REMODELER FIK-5" APERTURE FOR

Item #: 125807
CAT #: 1003R
UPC: 784197174576
Sign In or Register to view pricing and more.
Lightolier

LED Recessed Down Light, 4”, 11 Watt, 700 Lumen, Selectable CCT, 120V

Item #: 1676293
CAT #: FD4R4CCT
UPC: 784197681272
Sign In or Register to view pricing and more.
Lightolier

3-3/4" WHITE BAFFLE W/GLOSS WHITE FLG-MU

Item #: 140556
CAT #: 2076WH
UPC: 662057206080
Sign In or Register to view pricing and more.
Lightolier

Philips 2003R

Item #: 81505
CAT #: 2003R
UPC: 784197174590
Sign In or Register to view pricing and more.
Lightolier

Basic Baffle Reflector Trim, 5", Black Baffle/White Trim

Item #: 81756
CAT #: 1076
UPC: 784197120702
Sign In or Register to view pricing and more.
Lightolier

INSULTD CEILNG HSG USE/2005,05WH,08,10,

Item #: 102342
CAT #: 2000IC
UPC: 784197200015
Sign In or Register to view pricing and more.
Lightolier

4" LED Retrofit Downlight, Selectable CCT

Item #: 1773782
CAT #: CR4RLMCCT
UPC: 190096131266
Sign In or Register to view pricing and more.
Lightolier

4IN FLAT DOWNLIGHT SELECTABLE CCT 27/30/35/40/50K TRIAC DIMMING WHITE

4IN FLAT DOWNLIGHT SELECTABLE CCT 27/30/35/40/50K TRIAC DIMMING WHITE
Item #: 2033279
CAT #: FD4R7ESCT1W
UPC: 190096131686
Sign In or Register to view pricing and more.
Lightolier

Trim, 5", Basic Baffle, White Trim

Trim, 5 Inch, Basic Baffle, White Trim
Item #: 94261
CAT #: 1076WH
UPC: 784197107604
Sign In or Register to view pricing and more.
Lightolier

BASIC WHITE BAFFLE REFLECTOR TRIM

BASIC WHITE BAFFLE REFLECTOR TRIM LYTECASTER
Item #: 77562
CAT #: 1176WH
UPC: 784197003517
Sign In or Register to view pricing and more.
Lightolier

Incandescent Housing, Recessed DownLight, 5"

Incandescent Housing, Recessed DownLight, 5 Inch
Item #: 125869
CAT #: 1004ICR
UPC: 784197159320
Sign In or Register to view pricing and more.
Lightolier

LV REMODLR KIT USE W/2005,05WH,06,08,10

LV REMODLR KIT USE W/2005,05WH,06,08,10 11,12,13,13WH.13BK,22LV & 24LV TRIMS LYTECASTER
Item #: 81466
CAT #: 2000LVR
UPC: 784197200053
Sign In or Register to view pricing and more.
Lightolier

Incandescent Convertible IC/Non-IC Frame-In Kit, 5"

Incandescent Convertible IC/Non-IC Frame-In Kit, Diameter: 5 inch
Item #: 125876
CAT #: 1004IC
UPC: 784197159290
Sign In or Register to view pricing and more.
Lightolier

Incandescent Convertible IC/Non-IC Remodeler Frame-In Kit, 6-3/4"

Incandescent Convertible IC/Non-IC Remodeler Frame-In Kit, Diameter: 6-3/4 inch
Item #: 43416
CAT #: 1104ICR
UPC: 784197159337
Sign In or Register to view pricing and more.
Lightolier

LED Recessed Down Light, 6”, 13.5 Watt, 900 Lumen, Selectable CCT, 120V

LED Recessed Down Light, 6 Inch, 13.5 Watt, 900 Lumen, Selectable CCT, 90 CRI, 120 Volt, Dimmable
Item #: 1676770
CAT #: FD6R4CCT
UPC: 784197681289
Sign In or Register to view pricing and more.
Lightolier

Baffle Trim, 3-3/4", White

Baffle Trim, Diameter: 3-3/4 inch, Color: White
Item #: 81454
CAT #: 2005WH
UPC:
Sign In or Register to view pricing and more.
Lightolier

NON-IC REMODELER FIK-5" APERTURE FOR

NON-IC REMODELER FIK-5 APERTURE FOR USE W/1000 SERIES REFLECTOR TRIMS LYTECASTER
Item #: 125807
CAT #: 1003R
UPC: 784197174576
Sign In or Register to view pricing and more.
Lightolier

LED Recessed Down Light, 4”, 11 Watt, 700 Lumen, Selectable CCT, 120V

LED Recessed Down Light, 4 Inch, 11 Watt, 700 Lumen, Selectable CCT, 90 CRI, 120 Volt, Dimmable
Item #: 1676293
CAT #: FD4R4CCT
UPC: 784197681272
Sign In or Register to view pricing and more.
Lightolier

3-3/4" WHITE BAFFLE W/GLOSS WHITE FLG-MU

Step baffles provide excellent glare control and a classic look.
Item #: 140556
CAT #: 2076WH
UPC: 662057206080
Sign In or Register to view pricing and more.
Lightolier

Philips 2003R

LOL 2003R REMODEL CAN
Item #: 81505
CAT #: 2003R
UPC: 784197174590
Sign In or Register to view pricing and more.
Lightolier

Basic Baffle Reflector Trim, 5", Black Baffle/White Trim

Basic Baffle Reflector Trim, Diameter: 5 inch, Color: Black Baffle/White Trim
Item #: 81756
CAT #: 1076
UPC: 784197120702
Sign In or Register to view pricing and more.
Lightolier

INSULTD CEILNG HSG USE/2005,05WH,08,10,

INSULTD CEILNG HSG USE/2005,05WH,08,10, 12,13,13BK,13WH,22,22WH,29BK,29WH,29GD LYTECASTER
Item #: 102342
CAT #: 2000IC
UPC: 784197200015
Sign In or Register to view pricing and more.
Lightolier

4" LED Retrofit Downlight, Selectable CCT

4 Inch LED Retrofit Downlight, 120/347 Volts, Selectable Lumens: 500/700/1000, Selectable Color Temperature: 3000K/3500K/4000K, White Trim
Item #: 1773782
CAT #: CR4RLMCCT
UPC: 190096131266
Sign In or Register to view pricing and more.
Page 1 of 99+
3,989 Items found