Search results

1,474 Found
Ocal

3/4" PVC Coated Rigid Conduit, 10' Length

Item #: 50346
CAT #: COND3/4-G
UPC: 704508261023
Sign In or Register to view pricing and more.
Ocal

1" PVC Coated Rigid Conduit, Gray

Item #: 50238
CAT #: COND1-G
UPC: 704508261030
Sign In or Register to view pricing and more.
Ocal

PVC Coated Cover, 3/4", Form 7, PVC Coated

Item #: 56999
CAT #: 270F-G
UPC: 704508434960
Sign In or Register to view pricing and more.
Ocal

Rigid Coupling, Size: 3/4", Material: PVC Coated Steel.

Item #: 49601
CAT #: CPL3/4-G
UPC: 704508362553
Sign In or Register to view pricing and more.
Ocal

2" PVC Coated Rigid Conduit, Gray

Item #: 50329
CAT #: COND2-G
UPC: 704508261061
Sign In or Register to view pricing and more.
Ocal

Straight Threaded Conduit Coupling, 1 IN, Steel, PVC Coated

Item #: 49701
CAT #: CPL1-G
UPC: 704508362195
Sign In or Register to view pricing and more.
Ocal

Standard Radius Conduit Elbow, 1 IN, 90 degree, Steel, Hot Dipped G

Item #: 45425
CAT #: ELL1-G
UPC: 704508369880
Sign In or Register to view pricing and more.
Ocal

Conduit Hub, Raintight, 3/4 Inch, PVC Coated Zinc - Gray

Item #: 26758
CAT #: HUB3/4-G
UPC: 704508388638
Sign In or Register to view pricing and more.
Ocal

PVC Coated Conduit Body Cover, Size: 1", Form 7, Iron/PVC Coated, Gray

Item #: 139007
CAT #: 370F-G
UPC: 704508435578
Sign In or Register to view pricing and more.
Ocal

PVC Coated Conduit Body, Type LB, Size: 3/4"

Item #: 3350
CAT #: LB27-G
UPC: 704508390167
Sign In or Register to view pricing and more.
Ocal

PVC Coated 90° GRC Elbow, 3/4"

Item #: 45818
CAT #: ELL3/4-G
UPC: 704508370404
Sign In or Register to view pricing and more.
Ocal

Conduit Hub, 1", PVC Coated Zinc

Item #: 45769
CAT #: HUB1-G
UPC: 704508388164
Sign In or Register to view pricing and more.
Ocal

PVC CTD ELBOW 90D 2IN STEEL GRAY

Item #: 45369
CAT #: ELL2-G
UPC: 704508370190
Sign In or Register to view pricing and more.
Ocal

1-1/4" PVC Coated Rigid Conduit, Gray

Item #: 50259
CAT #: COND11/4-G
UPC: 704508261047
Sign In or Register to view pricing and more.
Ocal

Strut Conduit Clamp, Rigid/IMC, 2-Piece, 3/4", Steel

Item #: 45861
CAT #: SS3/4-G
UPC: 704508405168
Sign In or Register to view pricing and more.
Ocal

PVC CTD COND 1-1/2IN RGD STL GRAY

Item #: 50282
CAT #: COND11/2-G
UPC: 704508261054
Sign In or Register to view pricing and more.
Ocal

3/4" PVC Coated Rigid Conduit, 10' Length

PVC Coated Conduit, 3/4" Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Gray PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating.
Item #: 50346
CAT #: COND3/4-G
UPC: 704508261023
Sign In or Register to view pricing and more.
Ocal

1" PVC Coated Rigid Conduit, Gray

PVC Coated Conduit, Pipe Size 1 Inch/27 Metric, Outside Diameter with PVC 1.40 Inch/35.40 Millimeters, Nominal Wall Thickness with PVC .17 Inch/4.21 Millimeters, Length without Couplings 9 Feet 11 Inch/3.02 Meters, Hot-dip Galvanized Steel, Gray
Item #: 50238
CAT #: COND1-G
UPC: 704508261030
Sign In or Register to view pricing and more.
Ocal

PVC Coated Cover, 3/4", Form 7, PVC Coated

PVC Coated Conduit Body Cover, Size: 3/4 Inch, Form 7, PVC Coated, For Use With PVC Coated Conduit
Item #: 56999
CAT #: 270F-G
UPC: 704508434960
Sign In or Register to view pricing and more.
Ocal

Rigid Coupling, Size: 3/4", Material: PVC Coated Steel.

Rigid Coupling, Size: 3/4 Inch, Material: PVC Coated Steel.
Item #: 49601
CAT #: CPL3/4-G
UPC: 704508362553
Sign In or Register to view pricing and more.
Ocal

2" PVC Coated Rigid Conduit, Gray

PVC Coated Conduit, Pipe Size 2 Inch/53 Metric, Outside Diameter with PVC 2.46 Inch/62.30 Millimeters, Nominal Wall Thickness with PVC .19 Inch/4.72 Millimeters, Length without Couplings 9 Feet 11 Inch/3.02 Meters, Hot-dip Galvanized Steel, Gray
Item #: 50329
CAT #: COND2-G
UPC: 704508261061
Sign In or Register to view pricing and more.
Ocal

Straight Threaded Conduit Coupling, 1 IN, Steel, PVC Coated

PVC Coated Conduit Coupling, 1 Inch/27 Metric Coupling Size, 1.91 Inch/48.41 Millimeters Minimum Length of Metal, 4.94 Inch/139.70 Millimeters Total Minimum Length Including Sleeve, Straight Threads, Pressure Sealing Sleeves, Blue Urethane Coating on Interior and Threads, Galvanized Rigid Steel, Gray
Item #: 49701
CAT #: CPL1-G
UPC: 704508362195
Sign In or Register to view pricing and more.
Ocal

Standard Radius Conduit Elbow, 1 IN, 90 degree, Steel, Hot Dipped G

Standard Radius Conduit Elbow, 1 IN, 90 degree, Steel, Hot Dipped Galvanized
Item #: 45425
CAT #: ELL1-G
UPC: 704508369880
Sign In or Register to view pricing and more.
Ocal

Conduit Hub, Raintight, 3/4 Inch, PVC Coated Zinc - Gray

Conduit Hub, Size: 3/4 Inch, Material: PVC Coated Zinc.
Item #: 26758
CAT #: HUB3/4-G
UPC: 704508388638
Sign In or Register to view pricing and more.
Ocal

PVC Coated Conduit Body Cover, Size: 1", Form 7, Iron/PVC Coated, Gray

PVC Coated Conduit Body Cover, Size: 1 Inch, Form 7, Iron/PVC Coated, Gray
Item #: 139007
CAT #: 370F-G
UPC: 704508435578
Sign In or Register to view pricing and more.
Ocal

PVC Coated Conduit Body, Type LB, Size: 3/4"

PVC Coated Conduit Body, Type LB, Size: 3/4 Inch, Form 7, Iron/PVC Coated
Item #: 3350
CAT #: LB27-G
UPC: 704508390167
Sign In or Register to view pricing and more.
Ocal

PVC Coated 90° GRC Elbow, 3/4"

PVC Coated 90° GRC Elbow, 3/4"
Item #: 45818
CAT #: ELL3/4-G
UPC: 704508370404
Sign In or Register to view pricing and more.
Ocal

Conduit Hub, 1", PVC Coated Zinc

Conduit Hub, 1 Inch, Thermoplastic Insulating Throat, PVC Coated Zinc, Nitrile Sealing Ring, Dark Gray Color, For Use With PVC Coated Conduit
Item #: 45769
CAT #: HUB1-G
UPC: 704508388164
Sign In or Register to view pricing and more.
Ocal

PVC CTD ELBOW 90D 2IN STEEL GRAY

Standard Radius Elbow, 40 Mil PVC Coated, Pipe Size 2 Inch/53 Metric, Angle 90 Degrees, Radius 9-1/2 Inch/241.30 Millimeters, Offset 13 Inch/330.20 Millimeters, Straight End 3-1/2 Inch/88.90 Millimeters, Unbent Length 21.92 Inch/556.83 Millimeters, Hot-Dip Galvanized Rigid Steel, Gray
Item #: 45369
CAT #: ELL2-G
UPC: 704508370190
Sign In or Register to view pricing and more.
Ocal

1-1/4" PVC Coated Rigid Conduit, Gray

PVC Coated Conduit, Pipe Size 1-1/4 Inch/35 Metric, Outside Diameter with PVC 1.74 Inch/44.10 Millimeters, Nominal Wall Thickness with PVC .17 Inch/4.39 Millimeters, Length without Couplings 9 Feet 11 Inch/3.02 Meters, Hot-dip Galvanized Steel, Gray
Item #: 50259
CAT #: COND11/4-G
UPC: 704508261047
Sign In or Register to view pricing and more.
Ocal

Strut Conduit Clamp, Rigid/IMC, 2-Piece, 3/4", Steel

Pipe Support Strap, Size: 3/4 inch, Material: PVC Coated Steel. Used in either Vertical or Horizontal Position.
Item #: 45861
CAT #: SS3/4-G
UPC: 704508405168
Sign In or Register to view pricing and more.
Ocal

PVC CTD COND 1-1/2IN RGD STL GRAY

PVC Coated Conduit, Pipe Size 1-1/2 Inch/41 Metric, Outside Diameter with PVC 1.98 Inch/50.20 Millimeters, Nominal Wall Thickness with PVC .18 Inch/4.52 Millimeters, Length without Couplings 9 Feet 11 Inch/3.02 Meters, Hot-dip Galvanized Steel, Gray
Item #: 50282
CAT #: COND11/2-G
UPC: 704508261054
Sign In or Register to view pricing and more.
Page 1 of 93
1,474 Items found