This product has been discontinued.
Miniature Incandescent Lamp, Indicator, G3-1/2, .12A, 14.4V
Item #:
107858
Cat #:
53
UPC:
046135337192
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Miniature Incandescent Lamp, Indicator, .12 Amp, 14.4 Volt, Bulb: G3-1/2 (Globe), Base: Mini Bayonet (Ba9s), Pack of 10, Standard Case Qty: 100 Sylvania Part # 33719
Overview
Miniature Incandescent Lamp, Indicator, .12 Amp, 14.4 Volt, Bulb: G3-1/2 (Globe), Base: Mini Bayonet (Ba9s), Pack of 10, Standard Case Qty: 100 Sylvania Part # 33719
Also known as: 046135337192, 53
Specifications
Shape: | G3-1/2 (Globe) |
Type: | Miniature, Indicator |
Volts AC: | 14 |
Base: | Bayonet (BA9s) |
Shape: | G3-1/2 (Globe) |
Volts AC: | 14 |
Type: | Miniature, Indicator |
Base: | Bayonet (BA9s) |
Customer Reviews
No reviews for this product
(0)