Undercabinet Light, Xenon, 40", 18W, 120V, White

Item #: 115017
Cat #: 10595WH
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Undercabinet Light, Xenon, 40", 18W, 120V, WhiteUndercabinet Light, Xenon, 40 inch, 18 Watt, 120 Volt, White

Overview

Undercabinet Light, Xenon, 40", 18W, 120V, WhiteUndercabinet Light, Xenon, 40 inch, 18 Watt, 120 Volt, White
Also known as: 10595WH

Specifications

Volts AC: 12
Wattage: 18
Type: Undercabinet Light
Color: White
Material: Steel
Volts DC: 12
Length: 40 in
Volts AC: 12
Type: Undercabinet Light
Material: Steel
Length: 40 in
Wattage: 18
Color: White
Volts DC: 12

Customer Reviews

No reviews for this product
(0)