Battery, 1.5V, LR1, Alkaline

Item #: 116768
Cat #: PC9100DB02
UPC: 041333113487
Sign In or Register to view pricing and more.
Documents & Guides
Battery, 1.5V, Type:LR1, Alkaline, 825 mAh, Size (mm) 30 x 11 x 11, 1 Each

Overview

Battery, 1.5V, Type:LR1, Alkaline, 825 mAh, Size (mm) 30 x 11 x 11, 1 Each
Also known as: 041333113487, PC9100DB02

Specifications

Type: Alkaline
Volts AC: 1.500
Type: Alkaline
Volts AC: 1.500

Customer Reviews

No reviews for this product
(0)