Weatherproof Box Extension, 1 Gang, (6) 1/2" Outlets, 1-1/2" Deep, Aluminum Die Cast

Item #: 121223
Cat #: RX5400-0
UPC: 050169993170
Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Extension Adapter, One-Gang, (6) 1/2 Inch Threaded Outlets, Gray. *** Discontinued ***

Overview

Weatherproof Extension Adapter, One-Gang, (6) 1/2 Inch Threaded Outlets, Gray. *** Discontinued ***
Also known as: 050169993170, RX5400-0

Specifications

Mounting: Vertical, Horizontal
Color: Gray
Gangs: 1
Depth: 1 1/2 in
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 6
Mounting: Vertical, Horizontal
Gangs: 1
Material: Aluminum Die Cast
Number of Threaded Outlets: 6
Color: Gray
Depth: 1 1/2 in
Threaded Outlet Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)