Breaker, Miniature, DIN Rail Mount, 10A, 2P, 480Y/277VAC, 96VDC

Item #: 12195
Cat #: 1489-A2C100
UPC: 781180896316
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Miniature, 10 Amp, 2-Pole, 480Y/277 Volt AC, 96 Volt DC, Lug-In/Lug-Out, DIN Rail Mount

Overview

Breaker, Miniature, 10 Amp, 2-Pole, 480Y/277 Volt AC, 96 Volt DC, Lug-In/Lug-Out, DIN Rail Mount
Also known as: 781180896316, 1489-A2C100

Specifications

Poles: 2
Amps: 10
Family / Style: 1489
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 2
Family / Style: 1489
Mounting: DIN Rail
Type: Trip Curve C
Amps: 10
Volts AC: 277, 480Y
Volts DC: 96
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)