Weatherproof Box, 1-Gang, (3) 1" Outlets, 2" Deep, Aluminum

Item #: 12240
Cat #: DIH3-3-LM
UPC: 042269810297
Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Outlet Box, 1-Gang, (3) 1 Inch Hubs, Depth: 2 Inch, With Mounting Lugs, Aluminum

Overview

Weatherproof Outlet Box, 1-Gang, (3) 1 Inch Hubs, Depth: 2 Inch, With Mounting Lugs, Aluminum
Also known as: 042269810297, DIH3-3-LM

Specifications

Mounting: Vertical, Horizontal
Depth: 2 in
Gangs: 1
Material: Aluminum
Number of Threaded Outlets: 3
Threaded Outlet Diameter: 1 in
Mounting: Vertical, Horizontal
Gangs: 1
Number of Threaded Outlets: 3
Depth: 2 in
Material: Aluminum
Threaded Outlet Diameter: 1 in

Customer Reviews

No reviews for this product
(0)