Halogen Lamp, Stage and Studio, T5, 500W, 120V

Item #: 126497
Cat #: EGE
UPC: 046135546488
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, Stage and Studio, 500 Watt, 120 Volt, Bulb: T5 (Tubular), Base: Medium Prefocus (P28s), Lumens: 10000, CRI: 100, Color Temperature: 3000K, ANSI Code: EGE, Standard Case Qty: 12 Sylvania Part # 54648

Overview

Halogen Lamp, Stage and Studio, 500 Watt, 120 Volt, Bulb: T5 (Tubular), Base: Medium Prefocus (P28s), Lumens: 10000, CRI: 100, Color Temperature: 3000K, ANSI Code: EGE, Standard Case Qty: 12 Sylvania Part # 54648
Also known as: 046135546488, EGE

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 500
Shape: T5 (Tubular)
Volts AC: 120
Color Rendering Index (CRI): 100
ANSI Code: EGE
Lumens: 10000
Base: Medium Prefocus (P28S)
Light Technology: Halogen
Color Temperature: 3000 (Warm White)
Shape: T5 (Tubular)
Color Rendering Index (CRI): 100
Lumens: 10000
Light Technology: Halogen
Wattage: 500
Volts AC: 120
ANSI Code: EGE
Base: Medium Prefocus (P28S)

Customer Reviews

No reviews for this product
(0)