Halogen Bulb, Single-Ended, T3, 250W, 120V

Item #: 126604
Cat #: GCA
UPC: 046135544286
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Bulb, Single-Ended, 250 Watt, 120 Volt, Bulb: T3 (Tubular), Base: 2-Pin (G5.3), Lumens: 5700, CRI: 100, Color Temperature: 3200K, Lamp Finish: Clear, ANSI Code: GCA, Standard Case Qty: 24 Sylvania Part # 54428

Overview

Halogen Bulb, Single-Ended, 250 Watt, 120 Volt, Bulb: T3 (Tubular), Base: 2-Pin (G5.3), Lumens: 5700, CRI: 100, Color Temperature: 3200K, Lamp Finish: Clear, ANSI Code: GCA, Standard Case Qty: 24 Sylvania Part # 54428
Also known as: 046135544286, GCA

Specifications

Lumens: 5700
ANSI Code: GCA
Shape: T3 (Tubular)
Volts AC: 120
Color Rendering Index (CRI): 100
Color Temperature: 3200 (Warm White)
Wattage: 250
Light Technology: Halogen
Base: 2-Pin (G5.3)
Lumens: 5700
Shape: T3 (Tubular)
Color Rendering Index (CRI): 100
Wattage: 250
Base: 2-Pin (G5.3)
ANSI Code: GCA
Volts AC: 120
Color Temperature: 3200 (Warm White)
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)