LED Lamp, Dimmable, G25, 8W, 120V, Frosted

Item #: 127783
Cat #: LED8G25DIMF830
UPC: 046135786433
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, G25, 8W, 120V, FrostedLED Lamp, Dimmable, 8 Watt, 120 Volt, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 450, CRI: 85, Color Temperature: 3000K, Lamp Finish: Frosted, Standard Case Qty: 6

Overview

LED Lamp, Dimmable, G25, 8W, 120V, FrostedLED Lamp, Dimmable, 8 Watt, 120 Volt, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 450, CRI: 85, Color Temperature: 3000K, Lamp Finish: Frosted, Standard Case Qty: 6
Also known as: 046135786433, LED8G25DIMF830

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 85
Shape: G25 (Globe)
Wattage: 8
Lumens: 450
Light Technology: LED
Dimmable: Yes
Range: 0.05 sec - 12 min
Color Temperature: 3000 (Warm White)
Volts AC: 120
Shape: G25 (Globe)
Lumens: 450
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 85
Wattage: 8
Light Technology: LED
Range: 0.05 sec - 12 min

Customer Reviews

No reviews for this product
(0)