Disconnect Switch, Kit, 30A, 600VAC, 250VDC, Fusible, Type J

Item #: 13548
Cat #: 1494V-DJ633-E
UPC: 662074982080
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect switch Kit, 30 Amp, 600 Volt AC, 250 Volt DC, Fusible, Right Hand, includes Mechanism, Connecting Rod, Operating Handle, Trailer Fuse Block Kit, 30 Amp Fuse Clips for Type J Fuse, Protective Fuse Cover, with Door

Overview

Disconnect switch Kit, 30 Amp, 600 Volt AC, 250 Volt DC, Fusible, Right Hand, includes Mechanism, Connecting Rod, Operating Handle, Trailer Fuse Block Kit, 30 Amp Fuse Clips for Type J Fuse, Protective Fuse Cover, with Door
Also known as: 662074982080, 1494V-DJ633-E

Specifications

Type: Disconnect Switch, Fusible
Poles: 3
Volts DC: 250
Family / Style: 1494V
Amps: 30
Class: J
Volts AC: 600
Type: Disconnect Switch, Fusible
Volts DC: 250
Amps: 30
Volts AC: 600
Poles: 3
Family / Style: 1494V
Class: J

Customer Reviews

No reviews for this product
(0)