RadioRA 2 Lamp Dimmer, Snow

Item #: 161131
Cat #: RRD-3LD-SW
UPC: 027557774697
Sign In or Register to view pricing and more.
Documents & Guides
Radiora 2 Plug-in Table Lamp Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, 120V/300W, Color: Snow

Overview

Radiora 2 Plug-in Table Lamp Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, 120V/300W, Color: Snow
RadioRA 2 Plug-in Table Lamp Dimmer, Incandescent/Halogen, Magnetic Low-Voltage,120V/300W in snow
Also known as: 027557774697, RRD-3LD-SW

Specifications

Color: Snow
Volts AC: 120
Wattage: 300, 200
Mounting: Plug
Dimmable: Yes
Light Technology: Halogen, Incandescent
Family / Style: RadioRA 2
Color: Snow
Wattage: 300, 200
Dimmable: Yes
Family / Style: RadioRA 2
Volts AC: 120
Mounting: Plug
Light Technology: Halogen, Incandescent

Customer Reviews

No reviews for this product
(0)