This product has been discontinued.
Compact Fluorescent Lamp, 23W, BR40
Item #:
174167
Cat #:
CF23EL/BR40/827/BL
UPC:
046135297069
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 23 Watt, 3000K, BR40, Medium, Lumens: 1250, 82 CRI, Standard Case Qty: 3 Sylvania Part # 29706
Overview
Compact Fluorescent Lamp, 23 Watt, 3000K, BR40, Medium, Lumens: 1250, 82 CRI, Standard Case Qty: 3 Sylvania Part # 29706
Also known as: 046135297069, CF23EL/BR40/827/BL
Specifications
Lumens: | 1250 |
Base: | Medium Screw (E26) |
Wattage: | 23 |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Shape: | R40 (Blown Reflector) |
Color Temperature: | 2700 (Warm White) |
Light Technology: | Fluorescent |
Lumens: | 1250 |
Wattage: | 23 |
Volts AC: | 120 |
Color Temperature: | 2700 (Warm White) |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 82 |
Shape: | R40 (Blown Reflector) |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)