This product has been discontinued.
Round Cover Assembly, Diameter: 8", Metallic, Cover Type: Surface
Item #:
179570
Cat #:
8CTCNK
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Round Cover Assembly, Diameter: 8", Metallic, Cover Type: SurfaceRound Cover Assembly, Diameter: 8", Evolution Series, Metallic, Cover Type: Surface, Twist Open, No Device: (4) Gangs of Power, Communication, or A/V Capability, Material/Finish: Die-Cast Aluminum/Nickel Powder-Coat, For Tile, Carpet, Wood and Laminate Flooring.
Overview
Round Cover Assembly, Diameter: 8", Metallic, Cover Type: SurfaceRound Cover Assembly, Diameter: 8", Evolution Series, Metallic, Cover Type: Surface, Twist Open, No Device: (4) Gangs of Power, Communication, or A/V Capability, Material/Finish: Die-Cast Aluminum/Nickel Powder-Coat, For Tile, Carpet, Wood and Laminate Flooring.
For carpet, tile, wood and laminate floors. For use in 8" diameter cored hole. Devices are recessed 3-1/4" below floor surface. Die-cast aluminum cover assembly
Also known as: 8CTCNK
Specifications
Material: | Aluminum |
Finish: | Nickel |
Material: | Aluminum |
Finish: | Nickel |
Customer Reviews
No reviews for this product
(0)