RadioRA 2 Incandescent Dimmer, 1000W, White

Item #: 182016
Cat #: RRD-10D-WH
UPC: 027557774192
Sign In or Register to view pricing and more.
Documents & Guides
RadiorA2 1000W Incandescent/Magnetic Low Voltage/Halogen Dimmer, Color: White.

Overview

RadiorA2 1000W Incandescent/Magnetic Low Voltage/Halogen Dimmer, Color: White.
RadioRA 2 Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, Multi-location/single-pole, 120V/1000W in white
Also known as: 027557774192, RRD-10D-WH

Specifications

Type: Low Voltage, Magnetic, Remote
Mounting: Surface
Color: White
Wattage: 1000
Family / Style: RadioRA 2
Type: Low Voltage, Magnetic, Remote
Color: White
Family / Style: RadioRA 2
Mounting: Surface
Wattage: 1000

Customer Reviews

No reviews for this product
(0)