Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
RadiorA 2 Wall Mount Keypad, 0.6W/120V, 0.6W, 7 Buttons, Infrared Lens, Color: White.
Overview
RadiorA 2 Wall Mount Keypad, 0.6W/120V, 0.6W, 7 Buttons, Infrared Lens, Color: White.
RadioRA 2 Wall-mounted Keypad, 7-button in white
Also known as: 027557772877, RRD-W7B-WH
Specifications
Type: | Keypad, 7 Button |
Volts AC: | 120 |
Color: | White |
Mounting: | Knuckle |
Wattage: | 0.600 |
Family / Style: | RadioRA 2 |
Type: | Keypad, 7 Button |
Color: | White |
Wattage: | 0.600 |
Volts AC: | 120 |
Mounting: | Knuckle |
Family / Style: | RadioRA 2 |
Customer Reviews
No reviews for this product
(0)