1P 10A BREAKER

Item #: 183283
Cat #: THQL1110
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
GED THQL1110 1P 10A BREAKER

Overview

GED THQL1110 1P 10A BREAKER
Also known as: THQL1110

Specifications

Amps: 10
Volts AC: 120, 240
Poles: 1
Family / Style: Q Line
Interrupt Rating AC: 10 kA
Amps: 10
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: Q Line

Customer Reviews

No reviews for this product
(0)