RadioRA 2 Tabletop Keypad, Snow

Item #: 186611
Cat #: RR-T15RL-SW
UPC: 027557774512
Sign In or Register to view pricing and more.
Documents & Guides
RadioRA 2 Tabletop Keypad, 0.6W/9V, 15 Buttons, Raise/Lower, All On and All Off, Corded with Cordless Capability, Color: Snow.

Overview

RadioRA 2 Tabletop Keypad, 0.6W/9V, 15 Buttons, Raise/Lower, All On and All Off, Corded with Cordless Capability, Color: Snow.
RadioRA 2 15-button seeTouch tabletop keypad in snow
Also known as: 027557774512, RR-T15RL-SW

Specifications

Volts DC: 9
Color: Snow
Mounting: Surface
Type: Tabletop Keypad
Wattage: 0.600
Family / Style: RadioRA 2
Volts DC: 9
Mounting: Surface
Wattage: 0.600
Color: Snow
Type: Tabletop Keypad
Family / Style: RadioRA 2

Customer Reviews

No reviews for this product
(0)