Breaker, Molded Case, 150A, 3P, Assembled, with Trip

Item #: 18780
Cat #: 140U-J3D3-D15
UPC: 662073006831
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 150A, 3P, Assembled, with Trip

Overview

Breaker, Molded Case, 150A, 3P, Assembled, with Trip
Also known as: 662073006831, 140U-J3D3-D15

Specifications

Poles: 3
Type: J Frame Circuit Breaker
Family / Style: 140U
Amps: 150
Poles: 3
Family / Style: 140U
Type: J Frame Circuit Breaker
Amps: 150

Customer Reviews

No reviews for this product
(0)