Sgl Tier Nylon Cont

Item #: 197001
Cat #: 115
UPC: 781789454986
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Sgl Tier Nylon ContBuchanan; Terminal Block; Single Tier, Contact Section, 100 Series, Miniature (high Density); Number Of Terminals: 48/ft; Wire Size: 30 - 12 Awg (solid Or Stranded); Amperage Rating: 28 Amp; Voltage Rating: 600 V; Material: Nylon Housing; Mounting: Channel Mount(dovetail Base); Size: 0.250 Pitch; Temperature Rating: 125 Deg C; Length: 5/16 In Wire Strip; Torque Rating: 6-9 In-lb; Flammability: Ul94v2

Overview

Sgl Tier Nylon ContBuchanan; Terminal Block; Single Tier, Contact Section, 100 Series, Miniature (high Density); Number Of Terminals: 48/ft; Wire Size: 30 - 12 Awg (solid Or Stranded); Amperage Rating: 28 Amp; Voltage Rating: 600 V; Material: Nylon Housing; Mounting: Channel Mount(dovetail Base); Size: 0.250 Pitch; Temperature Rating: 125 Deg C; Length: 5/16 In Wire Strip; Torque Rating: 6-9 In-lb; Flammability: Ul94v2
Also known as: 781789454986, 115

Specifications

Customer Reviews

No reviews for this product
(0)