Breaker, Bolt On, 20A, 1P, 120V, BL Type, 10 kAlC, Combo AFCI *** Discontinued ***

Item #: 201082
Cat #: B120AFC
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 1-Pole, BL Type, Bolt-On, Arc-Fault Circuit Interrupter, Thermal Magnetic, Circuit Breaker, 10 kAIC, 120V AC *** Discontinued ***

Overview

20 Amp, 1-Pole, BL Type, Bolt-On, Arc-Fault Circuit Interrupter, Thermal Magnetic, Circuit Breaker, 10 kAIC, 120V AC *** Discontinued ***
Also known as: B120AFC

Specifications

Volts AC: 120
Family / Style: BL
Amps: 20
Poles: 1
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Volts AC: 120
Amps: 20
Mounting: Bolt On
Family / Style: BL
Poles: 1
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)