Fluorescent Lamp, Preheat, T12, 15", 14W, 4100K

Item #: 201612
Cat #: F14T12/CW-30PK
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Preheat, 14 Watt, Bulb: T12 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 710, CRI: 59, Color Temp: 4100K. Rated Average Life: 9,000 Hrs. Length: 15 in.

Overview

Fluorescent Lamp, Preheat, 14 Watt, Bulb: T12 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 710, CRI: 59, Color Temp: 4100K. Rated Average Life: 9,000 Hrs. Length: 15 in.
Also known as: F14T12/CW-30PK

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 59
Type: Pre-Heat Start
Lumens: 710
Length: 15 in
Wattage: 14
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Type: Pre-Heat Start
Length: 15 in
Light Technology: Fluorescent
Color Rendering Index (CRI): 59
Lumens: 710
Wattage: 14
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)