This product has been discontinued.
Halogen Bulb, MAX 23MM, 100W, 230V, GX6.35 Bi-Pin
Item #:
203355
Cat #:
64575
UPC:
046135585258
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Bulb, MAX 23MM, 1000 Watt, 230 Volt, Clear, 3400K, Base: GX6.35 Bi-Pin, 100 CRI, Lumens: 33000, Standard Case Qty: 10 Sylvania Part # 58525
Overview
Halogen Bulb, MAX 23MM, 1000 Watt, 230 Volt, Clear, 3400K, Base: GX6.35 Bi-Pin, 100 CRI, Lumens: 33000, Standard Case Qty: 10 Sylvania Part # 58525
Also known as: 046135585258, 64575
Specifications
Wattage: | 100 |
Volts AC: | 230 |
Color Rendering Index (CRI): | 100 |
Lumens: | 33000 |
Color Temperature: | 3400 (Warm White) |
Light Technology: | Halogen |
Base: | 2-Pin (GX6.35) |
Wattage: | 100 |
Color Rendering Index (CRI): | 100 |
Color Temperature: | 3400 (Warm White) |
Base: | 2-Pin (GX6.35) |
Volts AC: | 230 |
Lumens: | 33000 |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)