This product has been discontinued.
40A, 2P, 120V, 10 kAIC, Type MP-GT, GFCI, CB
Item #:
203542
Cat #:
MP220GF
UPC:
040892529968
Sign In or Register to view pricing and more.
Documents & Guides
40 Amp, 2-Pole, Type MP-GT Ground Fault Circuit Breaker, 10 kAIC, 120 VAC.
Overview
40 Amp, 2-Pole, Type MP-GT Ground Fault Circuit Breaker, 10 kAIC, 120 VAC.
Also known as: 040892529968, MP220GF
Specifications
Amps: | 63 |
Poles: | 2 |
Volts AC: | 120 |
Amps: | 63 |
Volts AC: | 120 |
Poles: | 2 |
Customer Reviews
No reviews for this product
(0)