Halogen Lamp, PAR30S 60W, 120V, WFL40

Item #: 206366
Cat #: 60PAR30S/HAL/WFL40-120V-15PK
UPC: 046677357580
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, 60 Watt, 120 Volt, Bulb: PAR30S (Sealed Beam Short), Base: Medium Screw (E26) (E26), Lumens: 800, CRI: 100, Color Temperature: 2700K, Beam Angle: 40°, Rated Average Life: 3000 Hours *Philips Part # 35758-2*

Overview

Halogen Lamp, 60 Watt, 120 Volt, Bulb: PAR30S (Sealed Beam Short), Base: Medium Screw (E26) (E26), Lumens: 800, CRI: 100, Color Temperature: 2700K, Beam Angle: 40°, Rated Average Life: 3000 Hours *Philips Part # 35758-2*
Also known as: 046677357580, 60PAR30S/HAL/WFL40-120V-15PK

Specifications

Shape: PAR30S (Sealed Beam Short)
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 100
Wattage: 60
Color Temperature: 2700 (Warm White)
Light Technology: Halogen
Angle: 40°
Shape: PAR30S (Sealed Beam Short)
Volts AC: 120
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Angle: 40°
Base: Medium Screw (E26)
Lumens: 800
Wattage: 60
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)