Combination Wallplate, 2-Gang, Toggle/Blank, Nylon, Red, Standard

Item #: 213977
Cat #: 80706-R
UPC: 078477981016
Sign In or Register to view pricing and more.
Documents & Guides
Combination Wallplate, 2-Gang, Toggle/Blank, Nylon, Red, Standard2-Gang, 1-Toggle 1-Blank Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Box Mount - Red.

Overview

Combination Wallplate, 2-Gang, Toggle/Blank, Nylon, Red, Standard2-Gang, 1-Toggle 1-Blank Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Box Mount - Red.
Also known as: 078477981016, 80706-R

Specifications

Type: Toggle Switch, Combination Plate, Blank Plate
Color: Red
Mounting: Strap
Gangs: 2
Size: Standard
Material: Nylon
Type: Toggle Switch, Combination Plate, Blank Plate
Mounting: Strap
Size: Standard
Color: Red
Gangs: 2
Material: Nylon

Customer Reviews

No reviews for this product
(0)