Breaker, Bolt-On, 25A, 2P, 120/240VAC, Ground Fault

Item #: 215032
Cat #: QBGF2025
UPC: 786679361252
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Bolt-On, 25A, 2P, 120/240VAC, Ground Fault25 Amp, 2-Pole, Type QBGF, Quicklag, Miniature Industrial Ground Fault Circuit Breaker, Bolt-On, 120/240 VAC, 10 kAIC.

Overview

Breaker, Bolt-On, 25A, 2P, 120/240VAC, Ground Fault25 Amp, 2-Pole, Type QBGF, Quicklag, Miniature Industrial Ground Fault Circuit Breaker, Bolt-On, 120/240 VAC, 10 kAIC.
Also known as: 786679361252, QBGF2025

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 25
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 25
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)