Compact Fluorescent Lamp, Mini-Twist, 7W, 2700K

Item #: 216414
Cat #: CF7EL/SUPER/827/RP
UPC: 046135269202
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 7 Watt, Bulb: Mini-Twist, Base: Medium Screw (E26), Lumens: 375, CRI: 82, Color Temperature: 2700K, Note: RP indicates special retail packaging, Standard Case Qty: 6 Sylvania Part # 26920

Overview

Compact Fluorescent Lamp, 7 Watt, Bulb: Mini-Twist, Base: Medium Screw (E26), Lumens: 375, CRI: 82, Color Temperature: 2700K, Note: RP indicates special retail packaging, Standard Case Qty: 6 Sylvania Part # 26920
Also known as: 046135269202, CF7EL/SUPER/827/RP

Specifications

Shape: EL/mDT2 (Mini-Twister)
Lumens: 375
Base: Medium Screw (E26)
Wattage: 7
Color Rendering Index (CRI): 82
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Shape: EL/mDT2 (Mini-Twister)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Color Temperature: 2700 (Warm White)
Lumens: 375
Wattage: 7
Volts AC: 120
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)