MOLDED CASE CIRCUIT

Item #: 219193
Cat #: HGL32060
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SQD HGL32060 MOLDED CASE CIRCUIT

Overview

SQD HGL32060 MOLDED CASE CIRCUIT
Also known as: HGL32060

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Amps: 60
Interrupt Rating AC: 18 kA
Interrupt Rating DC: 20kA
Mounting: Panel
Volts DC: 250
Amps: 60
Interrupt Rating DC: 20kA
Poles: 3
Volts AC: 600
Interrupt Rating AC: 18 kA

Customer Reviews

No reviews for this product
(0)