ML-ML MULTI-WAY CONN

Item #: 220151
Cat #: 16A25-R
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
ML-ML MULTI-WAY CONNMale, Multi-way Connector, Double, 400 Amp Max., 16 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - Red

Overview

ML-ML MULTI-WAY CONNMale, Multi-way Connector, Double, 400 Amp Max., 16 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - Red
Also known as: 16A25-R

Specifications

Color: Red
Amps: 400
Material: Thermoplastic Vulcanizate (TPV)
IP/NEMA Rating: NEMA 3R
Color: Red
Material: Thermoplastic Vulcanizate (TPV)
Amps: 400
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)