BREAKER 25A 1P 120V 10K

Item #: 222079
Cat #: QF125
UPC: 783643229594
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
ITE QF125 BREAKER 25A 1P 120V 10K

Overview

ITE QF125 BREAKER 25A 1P 120V 10K
Also known as: 783643229594, QF125

Specifications

Poles: 1
Volts AC: 120/240
Amps: 25
Interrupt Rating DC: 10kA
Poles: 1
Amps: 25
Volts AC: 120/240
Interrupt Rating DC: 10kA

Customer Reviews

No reviews for this product
(0)