Exhaust Grille, IP54, 9", Thermoplastic

Item #: 235803
Cat #: SG0900404
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Exhaust Grille, IP54, 9", ThermoplasticExhaust Grille Kit, 9 inch 7035, IP 54, Bulletin McLean Filter Fans, Size/Dims: 8.03x8.03x1.02.

Overview

Exhaust Grille, IP54, 9", ThermoplasticExhaust Grille Kit, 9 inch 7035, IP 54, Bulletin McLean Filter Fans, Size/Dims: 8.03x8.03x1.02.
Also known as: SG0900404

Specifications

Diameter: 9 in
IP/NEMA Rating: IP54
Color: Gray
Material: Plastic
Diameter: 9 in
Color: Gray
IP/NEMA Rating: IP54
Material: Plastic

Customer Reviews

No reviews for this product
(0)