Halogen Lamp, PAR56, 300W, 120V, MFL *** Discontinued ***

Item #: 23807
Cat #: 300PAR56/MFL-120V
UPC: 046135149504
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, PAR56, 300W, 120V, MFLHalogen Lamp, 300 Watt, 120 Volt, Bulb: PAR56 (Sealed Beam), Base: Mogul Screw End Prong (GX16d), Lumens: 3840, CRI: 100, Color Temperature: 2850K, Beam Angle: Medium Flood, Standard Case Qty: 6 *Sylvania Part # 14950* *** Discontinued ***

Overview

Halogen Lamp, PAR56, 300W, 120V, MFLHalogen Lamp, 300 Watt, 120 Volt, Bulb: PAR56 (Sealed Beam), Base: Mogul Screw End Prong (GX16d), Lumens: 3840, CRI: 100, Color Temperature: 2850K, Beam Angle: Medium Flood, Standard Case Qty: 6 *Sylvania Part # 14950* *** Discontinued ***
Also known as: 046135149504, 300PAR56/MFL-120V

Specifications

Base: Mogul Screw End Prong (GX16d)
Volts AC: 120
Shape: PAR56 (Sealed Beam)
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Wattage: 300
Lumens: 3840
Light Technology: Halogen
Base: Mogul Screw End Prong (GX16d)
Shape: PAR56 (Sealed Beam)
Color Rendering Index (CRI): 100
Lumens: 3840
Volts AC: 120
Color Temperature: 2850 (Warm White)
Wattage: 300
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)