RadioRA 2 Neutral Wire Switch, 8A, Desert Stone

Item #: 242917
Cat #: RRD-8ANS-DS
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
RadiorA2 8 Amp Neutral Wire Switch for All Load Types, Color: Desert Stone.

Overview

RadiorA2 8 Amp Neutral Wire Switch for All Load Types, Color: Desert Stone.
RadioRA 2 Switch, Multi-location/single-pole, neutral required, 120V/8A light or1/4 HP motor/5.8A motor in desert stone
Also known as: RRD-8ANS-DS

Specifications

Type: Switch
Volts AC: 120
Mounting: Surface
Amps: 8
Color: Desert Stone
Family / Style: RadioRA 2
Type: Switch
Mounting: Surface
Color: Desert Stone
Volts AC: 120
Amps: 8
Family / Style: RadioRA 2

Customer Reviews

No reviews for this product
(0)