Fuse, Midget, 5A, 600VAC, Fast Acting

Item #: 25182
Cat #: KTQ-5
UPC: 051712720854
Sign In or Register to view pricing and more.
Documents & Guides
fast Acting Supplementary Fuse, 5 Amp, 600 Volt AC,

Overview

fast Acting Supplementary Fuse, 5 Amp, 600 Volt AC,
Also known as: 051712720854, KTQ-5

Specifications

Diameter: 13/32 in
Opening: Fast-Acting
Type: Midget
Length: 1 1/2 in
Amps: 5
Volts AC: 600
Mounting: Cartridge
Class: Midget
Interrupt Rating DC: 100kA
Diameter: 13/32 in
Type: Midget
Amps: 5
Mounting: Cartridge
Interrupt Rating DC: 100kA
Opening: Fast-Acting
Length: 1 1/2 in
Volts AC: 600
Class: Midget

Customer Reviews

No reviews for this product
(0)