Relay, Ice Cube, 10A, 240VAC, 6VAC Coil, 2PDT, 8 Pin

Item #: 255468
Cat #: 8501KP12V35
UPC: 785901481270
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 10A, 240VAC, 6VAC Coil, 2PDT, 8 PinRelay, Ice Cube, 10 Amp, 240 Volt AC, 6 Volt AC Coil, 2-Pole Double Throw, 8 Pin

Overview

Relay, Ice Cube, 10A, 240VAC, 6VAC Coil, 2PDT, 8 PinRelay, Ice Cube, 10 Amp, 240 Volt AC, 6 Volt AC Coil, 2-Pole Double Throw, 8 Pin
Also known as: 785901481270, 8501KP12V35

Specifications

Poles: 2
Amps: 10
Type: Relay, IceCube
Mounting: Socket
Volts AC: 240
Base: 8-Pin
Volts AC Control: 6
Poles: 2
Type: Relay, IceCube
Volts AC: 240
Volts AC Control: 6
Amps: 10
Mounting: Socket
Base: 8-Pin

Customer Reviews

No reviews for this product
(0)