Relay, Ice Cube, 10A, 240VAC, 240VAC Coil, 3PDT, 11 Pin, Pilot Light

Item #: 255484
Cat #: 8501KP13P14V24
UPC: 785901059196
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 10 Amp, 240 Volt AC, 240 Volt AC Coil, 3-Pole Double Throw, 11 Pin, with LED, Pilot Light

Overview

Relay, Ice Cube, 10 Amp, 240 Volt AC, 240 Volt AC Coil, 3-Pole Double Throw, 11 Pin, with LED, Pilot Light
Also known as: 785901059196, 8501KP13P14V24

Specifications

Base: 11-Pin
Poles: 3
Amps: 10
Volts AC Control: 240
Type: Relay, IceCube
Mounting: Socket
Volts AC: 240
Base: 11-Pin
Amps: 10
Type: Relay, IceCube
Volts AC: 240
Poles: 3
Volts AC Control: 240
Mounting: Socket

Customer Reviews

No reviews for this product
(0)