Relay, Ice Cube, 10A, 3PDT, 11-Blade, 24VDC Coil, with Options

Item #: 255905
Cat #: 8501KUD13M1P14V53
UPC: 785901488262
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 10 Amp, 3-Pole Double Throw, 11-Blade, 24 Volt DC Coil, Manual Operator, Pilot Light

Overview

Relay, Ice Cube, 10 Amp, 3-Pole Double Throw, 11-Blade, 24 Volt DC Coil, Manual Operator, Pilot Light
Also known as: 785901488262, 8501KUD13M1P14V53

Specifications

Volts DC Control: 24
Poles: 3
Amps: 10
Type: Relay, IceCube
Mounting: Socket
Volts AC: 240
Base: 11-Blade
Volts DC Control: 24
Amps: 10
Mounting: Socket
Base: 11-Blade
Poles: 3
Type: Relay, IceCube
Volts AC: 240

Customer Reviews

No reviews for this product
(0)