Wire Connector; Twister® Plus, Underground

Item #: 266081
Cat #: 30-360
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Wire Connector; Twister® Plus, UndergroundWire Connector; Twist Db Plus, Underground; Conductor Range: 20 - 10 Awg, 1/20 Awg With 1/18 Awg Min, 1/10 And 2/12 Awg Max; Number Of Conductors: 1 To6; Material: Flame-retardant Polypropelene; Color: Gray/blue; Voltage Rating: 600 V; Environmental Conditions: Tough, Ul 94v-2 Flame-retardant Shell Rated At 105 Deg C (221 Deg F); Wire Type: Cu/cu; Model Number: 60

Overview

Wire Connector; Twister® Plus, UndergroundWire Connector; Twist Db Plus, Underground; Conductor Range: 20 - 10 Awg, 1/20 Awg With 1/18 Awg Min, 1/10 And 2/12 Awg Max; Number Of Conductors: 1 To6; Material: Flame-retardant Polypropelene; Color: Gray/blue; Voltage Rating: 600 V; Environmental Conditions: Tough, Ul 94v-2 Flame-retardant Shell Rated At 105 Deg C (221 Deg F); Wire Type: Cu/cu; Model Number: 60
Also known as: 30-360

Specifications

Color: Blue/Gray
Type: Wire Connector
Color: Blue/Gray
Type: Wire Connector

Customer Reviews

No reviews for this product
(0)