Transformer, 15KVA, 1P, 240 x 480V - 120/240V, Encapsulated *** Discontinued ***

Item #: 279181
Cat #: SE2N15F
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
15 KVA, 1-Phase, General Purpose Transformer, Sand And Resin Encapsulated, 240 x 480 Volt Primary, - 120/240 Volt Secondary, No Taps, Aluminum Windings, NEMA 3R *** Discontinued ***

Overview

15 KVA, 1-Phase, General Purpose Transformer, Sand And Resin Encapsulated, 240 x 480 Volt Primary, - 120/240 Volt Secondary, No Taps, Aluminum Windings, NEMA 3R *** Discontinued ***
Also known as: SE2N15F

Specifications

Type: Dry Type, Transformer
Phase: 1
Volt Amps: 15kVA
Volts AC Primary: 240/480
Type: Dry Type, Transformer
Volt Amps: 15kVA
Phase: 1
Volts AC Primary: 240/480

Customer Reviews

No reviews for this product
(0)