Fluorescent Lamp, Extended Performance, T8, 96", 50W, 4100K

Item #: 284148
Cat #: FO96/50W/841/XP/SS/ECO3
UPC: 046135224218
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Extended Performance, Supersaver, T8, 50 Watt, 4100K, Base: Single Pin, 85 CRI, Lumens: 5400, Length: 96 inch, Standard Case Qty: 24 Sylvania Part # 22421

Overview

Fluorescent Lamp, Extended Performance, Supersaver, T8, 50 Watt, 4100K, Base: Single Pin, 85 CRI, Lumens: 5400, Length: 96 inch, Standard Case Qty: 24 Sylvania Part # 22421
Also known as: 046135224218, FO96/50W/841/XP/SS/ECO3

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 85
Lumens: 5400
Length: 8 ft, 96 in
Material: Glass
Wattage: 50
Light Technology: Fluorescent
Base: 1-Pin (Fa8)
Color Temperature: 4100 (Cool White)
Lumens: 5400
Material: Glass
Light Technology: Fluorescent
Color Rendering Index (CRI): 85
Length: 8 ft, 96 in
Wattage: 50
Base: 1-Pin (Fa8)

Customer Reviews

No reviews for this product
(0)